Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digimatic Spline Micrometer

2015 Trusco Published Pages
1 0862
2014 TRUSCO Published Page
1-0808
Dimensions c(mm)
32
Instrumental Error (microm)
+ / Chromatography (1+ maximum measuring length / 75) (rounded up)
Parallelism (microm)
(2+ maximum measuring length / 100) following (rounded down)
Dimensions b (mm)
7.3
Flatness (microm)
0.3 or less
Measuring Plane (mm)
Phi2x5
Display
6-digit LCD, (over) code
Minimum Displayed Amount (mm)
0.001
Dimensions a (mm)
17.5
Dimensions L (mm)
58.2
Measuring Range (mm)
0-25
Type
Digital
Weight (g)
350
Type
Digimatic spline
TRUSCO Part Number
273-6390
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SPM2-25MJ 06748567 -
Discontinued
[x]
ADD TO CART

Related Products