Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caliper Type Internal Micrometer

5.00 (1)
Caution
An additional standard gauge(ring gauge, etc.) to adjust the zero point is required.
Battery Life
1.2 years
Quantization Error
+/-1 count not being included
Scale Interval (mm)
0.001
Power
SR44(button form silver oxide cell) 1 piece
Series
345
Type
Inside calipers (digital)
Specification
Origin of set function0 set functionHold functionOutput functionAutomatic power ON/OFF functionError alert
...see all>
Product Options
ADD TO CART
Measuring Range (mm) TRUSCO Part Number Instrumental Error (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (mm) TRUSCO Part Number Instrumental Error (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - 30 355-7421 +/-5 1PC 1 IMP-30MB 34608795 -
Discontinued
[x]
25 - 50 355-7430 +/-6 1PC 1 IMP-50MB 34608822 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Part measurement
5
From Japan
On 2015-06-23 19:12:17
I ordered and came in 2 days. It was extremely helpful as it was required by limited express. Since there is no switch of turning off the power, always turning on the power, I am worried about battery exhaustion. Although it is in the catalog for 1.2 years. . .
This review is about item#34608822.

Related Products