Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digimatic Outside Micrometer

2015 Trusco Published Pages
1 0852
2014 TRUSCO Published Page
1-0798
Regulator
Ratchet stop
Instrumental Error (microm)
+ / - 2 (quantization error + / - 1 count is not included)
Battery Life
1.2 years
Functions
/ Origin set function / zero set function / hold function / measurement data output function / auto power ON / OFF function / error alarm
Measuring Force (N)
5-10
Minimum Displayed Amount (mm)
0.001
Power
SR44 (button-type silver oxide battery) x1 pieces
Measuring Range (mm)
100-125
Weight (g)
600
TRUSCO Part Number
355-7910
Specification
All plastic parts are with oil resistance material. Measurement surface has cemented carbide chip.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MDC-125MJB 34608831 -
Discontinued
[x]
ADD TO CART

Related Products