Buy more than* S$200* and get FREE SHIPPING

20 Type Flat Byte

4.00 (3)
...see all>
Product Options
ADD TO CART
Tip Thickness C (mm) Tip Length B (mm) Tip Width A (mm) Shank Height Y (mm) Shank Width X (mm) Shank Length Z (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Thickness C (mm) Tip Length B (mm) Tip Width A (mm) Shank Height Y (mm) Shank Width X (mm) Shank Length Z (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 6 10 9.5 9.5 80 UT110 1PC 1 20-0 06730421 18.99 SGD
Shipped after 2018-04-26
3 6 10 9.5 9.5 80 HT120 1PC 1 20-0 06730473 24.99 SGD
Shipped after 2018-04-26
6 15 22 25 25 160 HT120 1PC 1 2015/04/20 06730516 63.99 SGD
Shipped after 2018-04-26
3 6 10 9.5 9.5 80 ST120 1PC 1 20-0 06426935 19.99 SGD
In stock
6 15 22 25 25 160 ST120 1PC 1 2015/04/20 06426971 63.99 SGD
Shipped after 2018-04-26
6 15 22 25 25 160 HT110 1PC 1 2015/04/20 06427075 63.99 SGD
Shipped after 2018-04-26
3 6 10 9.5 9.5 80 UT120 1PC 1 20-0 06426987 18.99 SGD
In stock
3 6 10 9.5 9.5 80 HT110 1PC 1 20-0 06427032 18.99 SGD
In stock
4 11 16 16 16 120 HT120 1PC 1 2015/02/20 06730491 26.99 SGD
Shipped after 2018-04-26
4 11 16 16 16 120 ST110 1PC 1 2015/02/20 06730394 26.99 SGD
Shipped after 2018-04-26
3 9 13 13 13 100 UT110 1PC 1 2015/01/20 06730437 21.99 SGD
Shipped after 2018-04-26
5 13 19 19 19 140 HT120 1PC 1 2015/03/20 06730507 34.99 SGD
Shipped after 2018-04-26
5 13 19 19 19 140 UT110 1PC 1 2015/03/20 06730455 34.99 SGD
Shipped after 2018-04-26
5 13 19 19 19 140 HT110 1PC 1 2015/03/20 06427066 35.99 SGD
Shipped after 2018-04-26
5 13 19 19 19 140 ST110 1PC 1 2015/03/20 06730403 34.99 SGD
Shipped after 2018-04-26
4 11 16 16 16 120 ST120 1PC 1 2015/02/20 06426953 27.99 SGD
Shipped after 2018-04-26
4 11 16 16 16 120 UT110 1PC 1 2015/02/20 06730446 26.99 SGD
Shipped after 2018-04-26
5 13 19 19 19 140 ST120 1PC 1 2015/03/20 06426962 32.99 SGD
In stock
4 11 16 16 16 120 HT110 1PC 1 2015/02/20 06427057 27.99 SGD
Shipped after 2018-04-26
3 9 13 13 13 100 HT110 1PC 1 2015/01/20 06427041 22.99 SGD
Shipped after 2018-04-26
3 9 13 13 13 100 HT120 1PC 1 2015/01/20 06730482 22.99 SGD
Shipped after 2018-04-26
3 9 13 13 13 100 ST110 1PC 1 2015/01/20 06730385 21.99 SGD
Shipped after 2018-04-26
3 9 13 13 13 100 UT120 1PC 1 2015/01/20 06426996 22.99 SGD
Shipped after 2018-04-26
5 13 19 19 19 140 UT120 1PC 1 2015/03/20 06427014 40.99 SGD
Shipped after 2018-04-26
3 9 13 13 13 100 ST120 1PC 1 2015/01/20 06426944 18.99 SGD
N/A
4 11 16 16 16 120 UT120 1PC 1 2015/02/20 06427005 24.99 SGD
Shipped after 2018-08-03
6 15 22 25 25 160 ST110 1PC 1 2015/04/20 06730412 63.99 SGD
Shipped after 2018-04-26
6 15 22 25 25 160 UT110 1PC 1 2015/04/20 06730464 63.99 SGD
Shipped after 2018-04-26
6 15 22 25 25 160 UT120 1PC 1 2015/04/20 06427023 69.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used for forming compact bite
5
From Japan
On 2017-05-12 16:50:14
I cut the wire to form the cutting tip but I am using it very conveniently This time it is an order by repeat. The cutting edge hardness was perfect in our processing.
This review is about item#06730421.
Round processing of wood
5
From Japan
On 2016-11-04 03:51:38
I bought it for processing round form of wood. It was set on a steel lathe that I bought in second hand, so I bought it because this knife was out.
This review is about item#06730491.
Cutting of brass
2
From Japan
On 2014-07-17 13:34:59
I think that the finish of the cutting edge is irregular and it is inadequate for a beautiful finish.

Related Products