Buy more than* S$200* and get FREE SHIPPING

21 type (cut-off tool)

3.33 (3)
...see all>
Product Options
ADD TO CART
Tip Thickness (mm) Tip Length (mm) Tip Width (mm) Shank Height (mm) Shank Width (mm) Shank Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Thickness (mm) Tip Length (mm) Tip Width (mm) Shank Height (mm) Shank Width (mm) Shank Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 20 6 25 25 180 ST110 1PC 1 2015/04/21 06730561 63.99 SGD
Shipped after 2018-04-27
8 20 6 25 25 180 ST120 1PC 1 2015/04/21 06427127 70.99 SGD
Shipped after 2018-04-27
3 8 3 9.5 9.5 100 HT110 1PC 1 21-0 06427181 24.99 SGD
Shipped after 2018-04-27
8 20 6 25 25 180 HT110 1PC 1 2015/04/21 06427224 63.99 SGD
Shipped after 2018-04-27
8 20 6 25 25 180 HT120 1PC 1 2015/04/21 06730665 63.99 SGD
Shipped after 2018-04-27
8 20 6 25 25 180 UT110 1PC 1 2015/04/21 06730613 63.99 SGD
Shipped after 2018-04-27
8 20 6 25 25 180 UT120 1PC 1 2015/04/21 06427172 63.99 SGD
Shipped after 2018-04-27
3 8 3 9.5 9.5 100 UT120 1PC 1 21-0 06427136 18.99 SGD
In stock
6 17 5 19 19 160 UT120 1PC 1 41719 06427163 29.99 SGD
In stock
6 17 5 19 19 160 HT110 1PC 1 2015/03/21 06427215 34.99 SGD
Shipped after 2018-04-27
6 17 5 19 19 160 HT120 1PC 1 2015/03/21 06730656 34.99 SGD
Shipped after 2018-04-27
6 17 5 19 19 160 ST110 1PC 1 2015/03/21 06730552 34.99 SGD
Shipped after 2018-04-27
6 17 5 19 19 160 UT110 1PC 1 2015/03/21 06730604 32.99 SGD
Shipped after 2018-04-27
5 15 4 16 16 140 UT110 1PC 1 2015/02/21 06730595 24.99 SGD
Shipped after 2018-04-27
5 15 4 16 16 140 ST110 1PC 1 2015/02/21 06730543 21.99 SGD
In stock
4 13 3 13 13 120 ST110 1PC 1 2015/01/21 06730534 21.99 SGD
Shipped after 2018-04-27
5 15 4 16 16 140 HT110 1PC 1 2015/02/21 06427206 23.99 SGD
Shipped after 2018-04-27
3 8 3 9.5 9.5 100 HT120 1PC 1 21-0 06730622 20.99 SGD
Shipped after 2018-04-27
3 8 3 9.5 9.5 100 ST110 1PC 1 21-0 06730525 24.99 SGD
Shipped after 2018-09-12
4 13 3 13 13 120 HT120 1PC 1 2015/01/21 06730631 21.99 SGD
Shipped after 2018-04-27
3 8 3 9.5 9.5 100 ST120 1PC 1 21-0 06427084 18.99 SGD
In stock
4 13 3 13 13 120 ST120 1PC 1 21-1 06427093 18.99 SGD
In stock
5 15 4 16 16 140 ST120 1PC 1 21-2 06427102 21.99 SGD
In stock
6 17 5 19 19 160 ST120 1PC 1 21-3 06427111 29.99 SGD
In stock
4 13 3 13 13 120 UT120 1PC 1 21-1 06427145 18.99 SGD
In stock
5 15 4 16 16 140 UT120 1PC 1 21-2 06427154 21.99 SGD
In stock
4 13 3 13 13 120 HT110 1PC 1 21-1 06427197 18.99 SGD
In stock
3 8 3 9.5 9.5 100 UT110 1PC 1 21-0 06730577 18.99 SGD
In stock
4 13 3 13 13 120 UT110 1PC 1 21-1 06730586 18.99 SGD
In stock
5 15 4 16 16 140 HT120 1PC 1 21-2 06730647 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2016-10-13 18:24:20
Even though the price was cheap, it was a solid quality I would like to continue using it
This review is about item#6427154.
Cut of SUS303 material etc.
1
From Japan
On 2016-03-23 16:56:01
The result is too severe. It is not precision of brazing, but it is extremely bad and the direction of the chip is bent, so I wondered what to do after opening. Because it is bent, I tried to use it by cutting, correcting and trying, but it became tapered, and it became a substitute that I could not use after all. Items are goods even at 1000 thousand yen at most. I can not help selling such a bad thing as a product often. A long time ago I bought the material difference, I corrected the 3 mm blade width, and used it as a 2.5 mm object. It may be that luck was not getting tapered then. terrible.
This review is about item#06427136.
lathe manufacturing
4
From Japan
On 2010-01-28 02:49:20
Because it can be used for a long time for the price, I am extremely satisfied with the cost. There are some variations in the accuracy of the product, so when you change your teeth you need to have a tooth, but I think that overall it is satisfactory.
This review is about item#06427084.

Related Products