Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Blade Shape Weight (g) TRUSCO Part Number Overall Length (mm) Specification Material 2014 TRUSCO Published Page Tip Size (#) Outlet corner opposite side (mm) Shank Diameter (mm) Paint Color Mass (g/pack) Compatible Screw Diameter (M) (mm) Cutting Edge Edge Type Shank Diameter (phi mm) Overall Length L (mm) Point Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Shape Weight (g) TRUSCO Part Number Overall Length (mm) Specification Material 2014 TRUSCO Published Page Tip Size (#) Outlet corner opposite side (mm) Shank Diameter (mm) Paint Color Mass (g/pack) Compatible Screw Diameter (M) (mm) Cutting Edge Edge Type Shank Diameter (phi mm) Overall Length L (mm) Point Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 - 65 - Chromium molybdenum vanadium steel - - - - White 20 - Magnet into (+)0 6.35 - - 1Pack(2PCSet) 1 ACMD-0065 48974292 5.99 SGD
In stock
- - 436-0940 150 - - - 1 - - - 50 - - - - 150 - 1pack(2pc) 1 ACMD-1150 75191943 7.99 SGD
In stock
+ - 385-8332 - With magnet - 2-1493 2 6.35 - Yellow - 3 to 5 - Stepped - 150 - 1Pack(2PC) 1 ACMD-2150 07562021 8.99 SGD
In stock
- 33 385-8278 82 - Chromium molybdenum vanadium steel 2-1493 - - 6.35 White 33 - Magnet into [Plus] 0 6.35 - (+)0 1Pack(2PCSet) 1 ACMD-0082 39515664 6.99 SGD
In stock
- 37 395-9716 200 - Chromium molybdenum vanadium steel 2-1493 - - - Yellow 37 - Magnet into (+)2 6.35 - - 1PC 1 ACMD-2200 48974317 9.99 SGD
In stock
- 52 395-9724 300 - Chromium molybdenum vanadium steel 2-1493 - - - Yellow 52 - With magnet (+)2 6.35 - - 1PC 1 ACMD-2300 48974326 10.99 SGD
In stock
- 28 395-3530 100 - Chromium molybdenum vanadium steel 2-1493 - - - White 28 - With magnet (+)0 6.35 - - 1Pack(2PCSet) 1 ACMD-0100 48974301 6.99 SGD
In stock
+ - 385-8324 - With magnet - 2-1493 2 6.35 - Yellow - 3 to 5 - Stepped - 100 - 1Pack(2PC) 1 ACMD-2100 07562012 6.99 SGD
In stock
+ - 385-8308 - With magnet - 2-1493 2 6.35 - Yellow - 3 to 5 - Stepped - 65 - 1Pack(2PC) 1 ACMD-2065 07561994 5.99 SGD
In stock
+ - 385-8316 - With magnet - 2-1493 2 6.35 - Yellow - 3 to 5 - Stepped - 82 - 1Pack(2PC) 1 ACMD-2082 07562003 6.99 SGD
In stock
+ - 385-8294 - With magnet - 2-1493 1 6.35 - Red - 2 to 2.6 - Stepped - 100 - 1Pack(2PC) 1 ACMD-1100 07561985 6.99 SGD
In stock
+ - 385-8286 - With magnet - 2-1493 1 6.35 - Red - 2 to 2.6 - Stepped - 65 - 1Pack(2PC) 1 ACMD-1065 07561976 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2017-12-25 15:04:43
It was necessary for a long time, otherwise the extent of the decomposition of the exterior of the motorcycle was too big Because it is a round shaft with a hole in part of the exterior, it is enough about 6 mmφ. For a hexagonal axis, the face and face are 6.35 mm, but if it is horny it is about 11.9 mm, you have to make the hole bigger than the foolish hole. Then finished in a hole of 6 mmφ with a lid. Even during the next maintenance, the decomposition range of the exterior, a small merit was born.
This review is about item#48974326.
screw tightening
3
From Japan
On 2017-12-08 10:00:16
It is hard to comment because the picture and the thing I bought are different, but the one I purchased is not easy to lick a tip a bit long, it does not last long, so I do not use the hard tree, but the screw 2.7 mm long and 16 mm long, the cypress I opened the tongue hole 1.8 mm, the cutting edge became round, so it is cheap so it can not be helped, but still about 20 can go.
This review is about item#07561976.
Driver bit
5
From Japan
On 2017-11-23 08:25:31
For ordinary work, I like this bit first, affordable, long lasting strong tip, 3 to 4 mm pilot hole, 150 to 200 screws even with 90 cm screws, the tip can lick if it is 3 to 4 cm screw It is not unbelievable, if it is double-headed screw, it becomes troublesome to replace while confirming which side was when it became one side, so it takes a lot of time, rather than double head screws if there are 50.65.85.100.200 cm each one To have
Vehicle maintenance
1
From Japan
On 2017-09-25 22:47:47
One can not set to the impact driver that scratches licked all around the tip of the hexagon part. You can not use it unless polishing is corrected with a file. Please exchange with good products.
This review is about item#7562021.
Driver bit exchange
5
From Japan
On 2013-09-24 16:38:05
It's a conspicuous color and it's easy to understand with my driver. For now it does not have screw tightening loosening Namel. Is the magnet a bit weak? Well I'm selling parts that strengthen the magnetic force so I do not care too much. It is favorite.
This review is about item#07562021.

Related Products