Buy more than* S$200* and get FREE SHIPPING

Super Fit ACR Heavy Duty Driver

2.75 (4)
Type
Regular type
...see all
Product Options
ADD TO CART
Tip Size (#) Tip Size (mm) Total Length F (mm) Tip Blade Width (mm) Point Thickness (mm) Blade Shape Point Size TRUSCO Part Number Grip Diameter G (mm) Shaft Diameter E(mm) Shaft Length D(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (#) Tip Size (mm) Total Length F (mm) Tip Blade Width (mm) Point Thickness (mm) Blade Shape Point Size TRUSCO Part Number Grip Diameter G (mm) Shaft Diameter E(mm) Shaft Length D(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 6 210 6 0.9 - 6 275-9179 32 6.3 100 1PC 1 No.1550 07561784 14.25 SGD
In stock
3 - 270 - - + 3 275-9217 35 8 150 1PC 1 No.1550 07561827 19.95 SGD
In stock
5.5 5.5 175 5.5 0.8 - 5.5 275-9161 29 5.5 75 1PC 1 No.1550 07561775 12.93 SGD
In stock
8 8 270 8 1.1 - 8 275-9187 35 8 150 1PC 1 No.1550 07561793 19.95 SGD
Shipped after 2017-03-30
1 - 175 - - + 1 275-9195 29 5.5 75 1PC 1 No.1550 07561802 12.93 SGD
In stock
2 - 210 - - + 2 275-9209 32 6.3 100 1PC 1 No.1550 07561811 14.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Equipment maintenance
1
From Japan
On 2016-03-26 00:18:26
Jagged Out prevention has arrived things that have not been carved about the tip 1mm. Just a flat-blade screwdriver. Of course, it is "unused".
This review is about item#07561775.
Electrical wiring
5
From Japan
On 2015-09-12 06:46:37
Easy-to-use Unlike ordinary driver.
This review is about item#07561811.
Maintenance of industrial equipment
1
From Japan
On 2013-09-17 08:32:00
Blink (used twice) at the distal end of the jagged there is no meaning decreased. Hard but had tightened opponent is intact ordinary screw. I was working straight carefully to not even hit. Tip or would not be too soft. 6 is disappointed to have bought.
Maintenance work
4
From Japan
On 2013-09-01 22:14:02
Although there is no particular problem is when new, you expect the future of durability.
This review is about item#07561811.

Related Products