Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Slit Power Electric Insulated Screwdriver

5.00 (1)
...see all>
Product Options
ADD TO CART
Shaft Length (mm) 2014 TRUSCO Published Page Weight (g) Grip Diameter G (mm) Overall Length (mm) Shaft Diameter E(mm) Shaft Length D(mm) Type Tip Size (#) TRUSCO Part Number Total Length F (mm) Tip Blade Width (mm) Cutting Edge Point Thickness (mm) Blade Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) 2014 TRUSCO Published Page Weight (g) Grip Diameter G (mm) Overall Length (mm) Shaft Diameter E(mm) Shaft Length D(mm) Type Tip Size (#) TRUSCO Part Number Total Length F (mm) Tip Blade Width (mm) Cutting Edge Point Thickness (mm) Blade Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
750 - 102 42 248 6.3 150 Through type - - 248 6 -6 0.9 - 1PC 1 No.7750 07561732 8.99 SGD
In stock
750 - 102 42 248 6.3 150 Through type No.2 - 248 - +No.2 - + 1PC 1 No.7750 07561766 8.99 SGD
In stock
75 2-0349 51 35 158 5 75 Through type No.1 395-9465 158 - =+No.1 - + 1PC 1 No.7750 07561741 6.99 SGD
In stock
75 2-0349 51 35 158 5 75 Through type - 395-9490 158 5.5 -5.5 0.8 - 1PC 1 No.7750 07561714 6.99 SGD
In stock
100 - 90 42 198 6.3 100 Penetration type - 395-9503 198 6 -6 0.9 - 1PC 1 No.7750 07561723 8.99 SGD
In stock
100 - 90 42 198 6.3 100 Penetration type No.2 395-9473 198 - +No.2 - + 1PC 1 No.7750 07561757 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
5
From Japan
On 2015-02-16 00:13:51
It is usually a minus driver. But because it is an ordinary tool it is important to feel comfortable when you grasp it. I felt that the feeling of coming up to my hands was fine. But it is an ordinary flathead screwdriver. It is normally good.
This review is about item#07561723.

Related Products