Buy more than* S$200* and get FREE SHIPPING

Aluminum Dedicated End Mill, 5 Times Blade Length

4.00 (1)
Helix Angle (Degree)
45
Corner Shape
Pinkado
Number of Blades
2
Material
Cemented carbide
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Blade Diameter Tolerance Overall Length L (mm) TRUSCO Part Number Work Material Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Blade Diameter Tolerance Overall Length L (mm) TRUSCO Part Number Work Material Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 0 to -0.02 50 304-4033 - 9 10 4 1PC 1 AL5D-2 2 06552165 68.99 SGD
In stock
4 0 - -0.02 60 - - 9 20 6 1PC 1 AL5D-2 4 06552183 76.99 SGD
In stock
3 0 to -0.02 55 304-4050 - 9 15 6 1PC 1 AL5D-2 3 06552174 68.99 SGD
In stock
2.5 0 to -0.02 50 304-4041 Aluminum alloy 9 12.5 4 1PC 1 AL5D-2 2.5 08036761 68.99 SGD
Shipped after 2018-01-25
6 0 to -0.02 75 304-4084 - - 30 6 1PC 1 AL5D-2 6 06552201 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Panel, board cut
4
From Japan
On 2015-03-05 10:24:01
There is room for improvement a little. Since the angle of twist is 45 °, I want twist of 35 °
This review is about item#06552201.

Related Products