Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3Flute End Mill

Possible Processing Hardness
Processing up to to 55HRC
Neck Angle Gamma (Degree)
-
Blade Length l (mm)
20
Shank Diameter d (phi mm)
8
Blade Diameter D (phi mm)
8
Blade Diameter Tolerance
0/-0.02
Helix Angle
45 °
Surface Processing
Infinite coating (TiAlN system)
Overall Length L (mm)
65
Number of Blades
3
Material
Ultra-fine cemented carbide
TRUSCO Part Number
304-4866
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSE345 8 06550092 93.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products