Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

infinite coating 4-edge end mill

1.00 (2)
Neck Angle Gamma (Degree)
9
Blade Diameter Tolerance
0 - -0.02
Number of Blades
4
...see all>
Product Options
ADD TO CART
Possible Processing Hardness Shank Diameter d (phi mm) Helix Angle Surface Processing Blade Diameter (phi mm) Blade Length (mm) Blade Length l (mm) Overall Length (mm) Blade Diameter D (phi mm) Material Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Possible Processing Hardness Shank Diameter d (phi mm) Helix Angle Surface Processing Blade Diameter (phi mm) Blade Length (mm) Blade Length l (mm) Overall Length (mm) Blade Diameter D (phi mm) Material Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Processing up to 55HRC 4 30 degree Infinite coating (TiAlN system) - - 7 - 2.5 Ultra-fine cemented carbide 45 - 1PC 1 MSE430 2.5 06546556 27.99 SGD
In stock
Can process up to 55HRC 4 30degree Infinite coating ( TiAlN based ) 2 5 - 45 - Ultrafine particle cemented carbide - 304-4548 1PC 1 MSE430 2 06546547 27.99 SGD
Shipped after 2018-06-28
CAN PROCESS UP TO 55HRC 6 30degree Infinite coating ( TiAlN based ) 3 8 - 50 - Ultrafine particle cemented carbide - 304-4556 1PC 1 MSE430 3 06546565 27.99 SGD
In stock
Can process up to 55HRC 6 30degree Infinite coating ( TiAlN based ) 4 10 - 50 - Ultrafine particle cemented carbide - 304-4564 1PC 1 MSE430 4 06546583 33.99 SGD
Shipped after 2018-06-28
CAN PROCESS UP TO 55HRC 6 30degree Infinite coating ( TiAlN based ) 6 15 - 55 - Ultrafine particle cemented carbide - 304-4581 1PC 1 MSE430 6 06546626 33.99 SGD
In stock
CAN PROCESS UP TO 55HRC 8 30degree Infinite coating ( TiAlN based ) 8 20 - 65 - Ultrafine particle cemented carbide - 304-4599 1PC 1 MSE430 8 06546662 60.99 SGD
Shipped after 2018-06-28
CAN PROCESS UP TO 55HRC 10 30degree Infinite coating ( TiAlN based ) 10 25 - 75 - Ultrafine particle cemented carbide - 304-4602 1PC 1 MSE430 10 06546705 80.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Soft iron chamfering
1
From Japan
On 2015-12-09 10:03:29
I believed and used Infinite Coin, but I missed a word of regret if I licked twice about it. Do not sell such products. Because I am paying out and buying it.
This review is about item#06546626.
Aluminum processing
1
From Japan
On 2014-06-04 11:02:59
Infinite coating? It was easy to beat as easily as I could not smile. I purchased it with abrasion at cost · · · with using no coating and it was burning immediately though it was doing the same processing.
This review is about item#06546583.

Related Products