Buy more than* S$200* and get FREE SHIPPING

Oil Seal

5.00 (3)
Specification
Nitrile rubber
...see all>
Product Options
ADD TO CART
NOK Number Width B (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Number of Contacts Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
NOK Number Width B (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Number of Contacts Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AD1666E0 8 30 42 2 locations 1PC 1 TB30428 00477696 6.99 SGD
In stock
AD1709E0 11 30 50 2 places 1PC 1 TB305011 00479211 6.99 SGD
In stock
AD2083E0 9 35 55 Two places 1PC 1 TB35559 00479385 7.99 SGD
Shipped after 2018-01-23
AD1705E0 8 30 50 Two places 1PC 1 TB30508 00479227 6.99 SGD
Shipped after 2018-01-23
AD1266F0 10 24 45 2 places 1PC 1 TB244510 00477452 9.99 SGD
Shipped after 2018-01-23
AD1306H1 7 25 38 2 places 1PC 1 TB25387 00477461 8.99 SGD
Shipped after 2018-01-23
AD1313E3 7 25 40 2 places 1PC 1 TB25407 00477486 6.99 SGD
In stock
AD1546E0 11 28 44 2 places 1PC 1 TB284411 00477644 7.99 SGD
Shipped after 2018-01-23
AD1545E0 8 28 44 2 places 1PC 1 TB28448 00477653 7.99 SGD
Shipped after 2018-01-23
AD1550F0 8 28 45 2 places 1PC 1 TB28458 00477662 7.99 SGD
Shipped after 2018-01-23
AD1929F1 8 33 44 2 places 1PC 1 TB33448 00479297 9.99 SGD
Shipped after 2018-01-23
AD1337G0 10 25 45 2 places 1PC 1 TB254510 00477504 9.99 SGD
Shipped after 2018-01-23
AD1469E0 9 26 40 2 places 1PC 1 TB26409 00477592 7.99 SGD
Shipped after 2018-01-23
AD1474E0 8 26 42 2 places 1PC 1 TB26428 00477601 7.99 SGD
Shipped after 2018-01-23
AD1481E0 11 26 48 2 places 1PC 1 TB264811 00477617 8.99 SGD
Shipped after 2018-01-23
AD2230I0 8 38 55 2 places 1PC 1 TB38558 00479403 8.99 SGD
Shipped after 2018-01-23
AD1147F0 10 22 42 2 places 1PC 1 TB224210 00477391 7.99 SGD
Shipped after 2018-01-23
AD1148F0 11 22 42 2 places 1PC 1 TB224211 00477407 9.99 SGD
Shipped after 2018-01-23
AD1252E0 8 24 38 2 places 1PC 1 TB24388 00477434 6.99 SGD
Shipped after 2018-01-23
AD1260E0 8 24 40 2 places 1PC 1 TB24408 00477443 7.99 SGD
Shipped after 2018-01-23
AD1720E0 8 30 52 2 places 1PC 1 TB30528 00479245 7.99 SGD
Shipped after 2018-01-23
AD1880E0 8 32 45 2 places 1PC 1 TB32458 00479254 6.99 SGD
Shipped after 2018-01-23
AD1894E0 8 32 48 2 places 1PC 1 TB32488 00479263 9.99 SGD
Shipped after 2018-01-23
AD1904F0 11 32 52 2 places 1PC 1 TB325211 00479272 8.99 SGD
Shipped after 2018-01-23
AD1902E1 8 32 52 2 places 1PC 1 TB32528 00479281 10.99 SGD
Shipped after 2018-01-23
AD7424E0 11 40 68 2 places 1PC 1 TB406811 00479552 13.99 SGD
Shipped after 2018-01-23
AD1133F1 8 22 38 2 places 1PC 1 TB22388 00477382 6.99 SGD
Shipped after 2018-01-23
AD1335E0 8 25 45 2 places 1PC 1 TB25458 00477522 9.99 SGD
Shipped after 2018-01-23
AD1563E0 11 28 48 2 places 1PC 1 TB284811 00477671 8.99 SGD
Shipped after 2018-01-23
AD1699E0 7 30 48 2 places 1PC 1 TB30487 00477732 7.99 SGD
Shipped after 2018-01-23
AD2231E0 9 38 55 2 places 1PC 1 TB38559 00479412 9.99 SGD
Shipped after 2018-01-23
AD2240I0 11 38 58 2 places 1PC 1 TB385811 00479421 10.99 SGD
Shipped after 2018-01-23
AD2239E0 8 38 58 2 places 1PC 1 TB38588 00479437 10.99 SGD
Shipped after 2018-01-23
AD2343E0 8 40 52 2 places 1PC 1 TB40528 00479446 7.99 SGD
In stock
AD2359G0 8 40 55 2 places 1PC 1 TB40558 00479455 7.99 SGD
Shipped after 2018-01-23
AD1351E1 8 25 47 2 places 1PC 1 TB25478 00477531 8.99 SGD
Shipped after 2018-01-23
AD1467E0 7 26 40 2 places 1PC 1 TB26407 00477574 8.99 SGD
Shipped after 2018-01-23
AD1468E0 8 26 40 2 places 1PC 1 TB26408 00477583 8.99 SGD
Shipped after 2018-01-23
AD1538E0 8 28 40 2 places 1PC 1 TB28408 00477635 5.99 SGD
In stock
AD1723E0 11 30 52 2 places 1PC 1 TB305211 00479236 9.99 SGD
Shipped after 2018-01-23
AD2071E1 11 35 52 2 places 1PC 1 TB355211 00479333 9.99 SGD
Shipped after 2018-01-23
AD2072E0 12 35 52 2 places 1PC 1 TB355212 00479342 9.99 SGD
Shipped after 2018-01-23
AD2390I0 12 40 62 2 places 1PC 1 TB406212 00479507 10.99 SGD
Shipped after 2018-01-23
AD2403E0 12 40 65 2 places 1PC 1 TB406512 00479534 12.99 SGD
Shipped after 2018-01-23
AD2405E0 14 40 65 2 places 1PC 1 TB406514 00479543 11.99 SGD
Shipped after 2018-01-23
AD1364E0 14 25 50 2 places 1PC 1 TB255014 00477565 8.99 SGD
Shipped after 2018-01-23
AD1518H0 11 27 47 2 places 1PC 1 TB274711 00477626 8.99 SGD
Shipped after 2018-01-23
AD1562E0 8 28 48 2 places 1PC 1 TB28488 00477687 8.99 SGD
Shipped after 2018-01-23
AD1681E0 11 30 45 2 places 1PC 1 TB304511 00477714 7.99 SGD
Shipped after 2018-01-23
AD2066E0 7 35 52 2 places 1PC 1 TB35527 00479351 9.99 SGD
Shipped after 2018-01-23
AD2081F0 8 35 55 2 places 1PC 1 TB35558 00479376 9.99 SGD
Shipped after 2018-01-23
AD2379E0 12 40 60 2 places 1PC 1 TB406012 00479482 11.99 SGD
Shipped after 2018-01-23
AD2386E0 8 40 62 2 places 1PC 1 TB40628 00479516 10.99 SGD
Shipped after 2018-01-23
AD1978E0 11 34 54 2 places 1PC 1 TB345411 00479306 10.99 SGD
Shipped after 2018-01-23
AD2048F0 8 35 48 2 places 1PC 1 TB35488 00479315 6.99 SGD
In stock
AD2057G2 8 35 50 2 places 1PC 1 TB35508 00479324 7.99 SGD
In stock
AD1127E0 8 22 35 2 places 1PC 1 TB22358 00477373 7.99 SGD
Shipped after 2018-01-23
AD1679G0 8 30 45 2 locations 1PC 1 TB30458 00477723 6.99 SGD
Shipped after 2018-01-23
AD1145E0 7 22 42 2 places 1PC 1 TB22427 00477416 6.99 SGD
In stock
AD1224E4 11 23 42 2 places 1PC 1 TB234211 00477425 7.99 SGD
Shipped after 2018-01-23
AD1356E0 7 25 48 2 places 1PC 1 TB25487 00477547 9.99 SGD
Shipped after 2018-01-23
AD2107E0 12 35 60 2 places 1PC 1 TB356012 00479394 10.99 SGD
Shipped after 2018-01-23
AD1307E0 8 25 38 2 places 1PC 1 TB25388 00477477 5.99 SGD
Shipped after 2018-01-23
AD1314F0 8 25 40 2 locations 1PC 1 TB25408 00477495 5.99 SGD
In stock
AD1338E2 11 25 45 2 locations 1PC 1 TB254511 00477513 6.99 SGD
In stock
AD1671G0 7 30 44 2 locations 1PC 1 TB30447 00477705 6.99 SGD
In stock
AD2085G0 11 35 55 2 places 1PC 1 TB355511 00479367 7.99 SGD
Shipped after 2018-01-23
AD2388E0 11 40 62 2 locations 1PC 1 TB406211 00479491 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Boat trailer
5
From Japan
On 2015-08-06 15:53:51
I could purchase with confidence because it is a manufacturer item
This review is about item#00479245.
For old car
5
From Japan
On 2015-03-11 18:19:43
Because there are almost no genuine products, it is saved.
This review is about item#00477513.
Engine relation
5
From Japan
On 2013-02-28 13:07:16
Insertion was done smoothly.
This review is about item#00477461.

Related Products