Buy more than* S$200* and get FREE SHIPPING

Poly-Clic Drimond Core Bit, Cutter

4.60 (5)
Cutter Length (mm)
180
Effective Length (mm)
150
...see all>
Product Options
ADD TO CART
Cutting Edge Diameter (phi mm) 2014 TRUSCO Published Page Chuck Dimensions (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge Diameter (phi mm) 2014 TRUSCO Published Page Chuck Dimensions (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 - - - 1PC 1 PCD125C 35128466 419.99 SGD
Shipped after 2018-04-27
95 - - - 1PC 1 PCD95C 35128414 349.99 SGD
Shipped after 2018-04-26
220 - - - 1PC 1 PCD220C 35128563 739.99 SGD
Shipped after 2018-04-27
90 - - - 1PC 1 PCD90C 35128405 299.99 SGD
Shipped after 2018-04-26
105 - - - 1PC 1 PCD105C 35128423 379.99 SGD
Shipped after 2018-04-27
29 1-0210 10 (S shank) 408-5361 1PC 1 PCD29C 10036013 189.99 SGD
In stock
50 1-0210 13 (L shank) 351-9457 1PC 1 PCD50C 10036056 229.99 SGD
In stock
35 1-0210 10 (S shank) 379-1921 1PC 1 PCD35C 10036031 189.99 SGD
In stock
110 - - - 1PC 1 PCD110C 35128432 399.99 SGD
Shipped after 2018-04-27
180 - - - 1PC 1 PCD180C 35128536 599.99 SGD
Shipped after 2018-04-26
120 - - - 1PC 1 PCD120C 35128457 409.99 SGD
In stock
155 - - - 1PC 1 PCD155C 35128493 549.99 SGD
Shipped after 2018-04-27
200 - - - 1PC 1 PCD200C 35128545 659.99 SGD
Shipped after 2018-04-27
45 - - - 1PC 1 PCD45C 06724821 189.99 SGD
In stock
115 - - - 1PC 1 PCD115C 35128441 419.99 SGD
Shipped after 2018-04-27
150 - - - 1PC 1 PCD150C 35128484 489.99 SGD
Shipped after 2018-04-26
165 - - - 1PC 1 PCD165C 35128511 549.99 SGD
Shipped after 2018-04-27
85 - - - 1PC 1 PCD85C 35128396 279.99 SGD
Shipped after 2018-04-27
130 - - - 1PC 1 PCD130C 35128475 419.99 SGD
Shipped after 2018-04-26
160 - - - 1PC 1 PCD160C 35128502 559.99 SGD
Shipped after 2018-04-24
210 - - - 1PC 1 PCD210C 35128554 679.99 SGD
Shipped after 2018-04-27
100 1-0210 - 379-1891 1PC 1 PCD100C 10981607 399.99 SGD
Shipped after 2018-04-24
170 - 13 (L shank) - 1PC 1 PCD170C 35128527 549.99 SGD
Shipped after 2018-04-24
70 1-0210 13 (L shank) 351-9473 1PC 1 PCD70C 35128371 229.99 SGD
In stock
80 1-0210 13 (L shank) 351-9481 1PC 1 PCD80C 10036074 279.99 SGD
In stock
25 - 10 (S shank) - 1PC 1 PCD25C 35105427 189.99 SGD
In stock
32 - 10 (S shank) 351-9431 1PC 1 PCD32C 10036022 189.99 SGD
In stock
38 - 10 (S shank) 351-9449 1PC 1 PCD38C 10036047 189.99 SGD
In stock
55 - 13 (L shank) - 1PC 1 PCD55C 35128353 229.99 SGD
Shipped after 2018-04-27
65 - 13 (L shank) 351-9465 1PC 1 PCD65C 10036065 229.99 SGD
In stock
60 - 13 (L shank) 408-5370 1PC 1 PCD60C 35128362 229.99 SGD
Shipped after 2018-04-24
75 - 13 (L shank) 408-5388 1PC 1 PCD75C 35128387 269.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Drilling operation
4
From Japan
On 2017-04-30 07:38:00
Hitachi 's 36 V drill bites it and it is out of use Yaya How about durability after satisfaction?
This review is about item#10036065.
Concrete drilling at the time of facility construction
5
From Japan
On 2016-07-07 20:02:31
I have used it from before. It is easy to use because it can be exchanged for other sizes with one touch. Drilling speed is different depending on the strength of concrete, but I think it is normal.
This review is about item#10036013.
Drilling
5
From Japan
On 2016-03-15 18:46:14
It is expensive but it cuts. Good durability. Make it a bit cheaper ~.
This review is about item#35128475.
Drilling of air conditioner in old apartment
4
From Japan
On 2015-11-23 21:57:03
I punctured a hole in the wall of about 20 cm.There was a rebar of about 20 mm in length and it took more time than I thought.
This review is about item#10036065.
Penetration of equipment piping
5
From Japan
On 2014-08-15 21:58:24
It is the core to be consumed and the center fixture can be reused, so it is good to purchase separately. Because it is a set sale with a central fixture in the home center.
This review is about item#10036022.

Related Products