Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Iron Weight Sash Roller V Type Only Wheel

4.78 (18)
Application
Gate, factory, entrance and exits, every kind of warehouse, etc.
...see all>
Product Options
ADD TO CART
Dimensions e (mm) Dimension d (mm) Material (Wheel) Wheel Diameter (phi mm) Specification Compatible Body Dimension c (mm) Dimensions a (mm) Dimensions i (mm) Dimension b (phi mm) Dimensions g (mm) Dimension h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions e (mm) Dimension d (mm) Material (Wheel) Wheel Diameter (phi mm) Specification Compatible Body Dimension c (mm) Dimensions a (mm) Dimensions i (mm) Dimension b (phi mm) Dimensions g (mm) Dimension h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
52 31 Ductile 150 Bearing 2pcs JHM-1505 19 150 62 118 10.5 9 1PC 1 JHP-1505 07331423 249.99 SGD
Shipped after 2018-06-28
32 20 Cast iron products 120 - JHM-1205 16 120 36 99 6 6 1PC 1 JHP-1205 07331405 74.99 SGD
In stock
42 24 Ductile 130 Bearing 2pcs JHM-1305 16 130 48 105 9 8 1PC 1 JHP-1305 07331414 139.99 SGD
Shipped after 2018-06-28
18 10 Cast iron products 50 - JHM-0505 8 50 21 39 4 3.5 1PC 1 JHP-0505 07331362 18.99 SGD
In stock
20 11 Cast iron products 60 - JHM-0605 10 60 22 48 4.5 3.5 1PC 1 JHP-0605 07331371 25.99 SGD
In stock
25 15 Cast iron products 75 - JHM-0755 12 75 27 60 5 4 1PC 1 JHP-0755 06715563 29.99 SGD
In stock
27 17 Cast iron products 90 - JHM-0905 12 90 30 72 5 5 1PC 1 JHP-0905 07331387 43.99 SGD
In stock
31 20 Cast iron products 105 - JHM-1055 16 105 34 85 5.5 6 1PC 1 JHP-1055 07331396 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.78
18 Customer Reviews
The reviews are automatic translation.
Gate
5
From Japan
On 2018-01-04 16:18:22
Until now I used oil for some 13 years. I should lighten it and replace it as soon as I replaced it!
This review is about item#7331387.
Used as a sliding door of a monoprocessor
5
From Japan
On 2017-06-27 15:10:06
I exchanged for the old old door roller, but it was easy to exchange and it became very smooth.
This review is about item#7331362.
As a door door of a metal door in the workplace
5
From Japan
On 2017-06-24 14:39:50
The current door roller went bad and I used it as a replacement for only the car, but it was very easy to replace and it became very good.
This review is about item#7331387.
Exchange with existing door roller
5
From Japan
On 2017-05-16 11:56:44
It was easy to exchange. Since it comes with a bearing, it started to move smoothly.
This review is about item#7331362.
Garage sliding door wheel
5
From Japan
On 2017-03-12 15:51:10
I am glad that the sliding door is light. I wish I had to exchange it a little more quickly ...
This review is about item#6715563.
Gate repair
5
From Japan
On 2017-03-10 15:58:39
It seemed inexpensive but it was perfect. Although shipment was delayed, it became possible to open and close smoothly with a wait.
This review is about item#7331371.
The door door of the gate broke and replaced
5
From Japan
On 2016-12-02 19:53:49
Since it is heavyweight from the old days, it was getting heavy rusted, but it was postponed carefully about the cost of asking the contractor. After exchanging, I started to open it with one hand and I could easily exchange it so I had better exchange it more quickly.
This review is about item#7331387.
Door of door
4
From Japan
On 2016-08-21 16:35:40
The hole diameter did not match, I downsized and managed to use it.
This review is about item#6715563.
Replacement of iron door wheel at warehouse entrance
2
From Japan
On 2016-06-09 08:16:51
Although the wheel width is 31 mm in the drawing, including the dimensions of the spacer will be about 33 mm. There was no description and indication anywhere, and some processing was necessary.
This review is about item#07331396.
Door of door
5
From Japan
On 2015-12-15 16:33:23
The size was perfect and the movement was smooth. Since other door rollers are getting old, I think that I would like to purchase another.
This review is about item#07331387.

Related Products