Buy more than* S$200* and get FREE SHIPPING

Ring Blower VFZ

5.00 (1)
Insulation Class
Voltage (V)
Cycle(Hz)
Specification
With band
...see all
Product Options
ADD TO CART
Noise Level (dB(A))(50/60Hz) Motor Required Maximum Output (KW) Rated Value of Air Flow (m3/min) Rated Value of Static Pressure (kPa) Maximum Discharge Air (m3/min) Maximum Discharge Pressure (kPa) Intake DisCharge Port Diameter (mm) Approximate Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Noise Level (dB(A))(50/60Hz) Motor Required Maximum Output (KW) Rated Value of Air Flow (m3/min) Rated Value of Static Pressure (kPa) Maximum Discharge Air (m3/min) Maximum Discharge Pressure (kPa) Intake DisCharge Port Diameter (mm) Approximate Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 1PC 1 BCA 34565063 50.56 SGD
Shipped after 2017-04-04
- - - - - - - - 1Set(4Sheet) 1 VA-D007NX 10936983 -
Discontinued
[x]
- - - - - - - - 1PC 1 CP30-BA3P1-M15AA 10414381 56.72 SGD
Shipped after 2017-04-03
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As for the machine of dust collection
5
From Japan
On 2013-02-17 16:11:54
Goods has the trust because it uses from Fuji era. But I can terminal board may, if next.
This review is about item#08062101.