Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Motor Type Output (W)(50/60Hz) Power (V) 2014 TRUSCO Published Page Weight (kg) Maximum Static Pressure (kPa)(50Hz/60Hz) TRUSCO Part Number 50/60 Hz Current (A) Rotations (min-1[r. p.m]) Direction of Rotation Maximun Flow Rate (m3/min)(50/60Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Motor Type Output (W)(50/60Hz) Power (V) 2014 TRUSCO Published Page Weight (kg) Maximum Static Pressure (kPa)(50Hz/60Hz) TRUSCO Part Number 50/60 Hz Current (A) Rotations (min-1[r. p.m]) Direction of Rotation Maximun Flow Rate (m3/min)(50/60Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
181x185x180 Drip-proof type - Single phase 100 - 3.3 0.27/0.39 109-7466 1.1/0.9 2850/3300 Right 1.9/2.3 1PC 1 2S 02144371 289.99 SGD
In stock
346x342x333 - 400/400 - - 16 0.71/1.03 269-9419 2.0/1.9 2850/3300 - 16.0/18.0 1pc 1 CN5T 02144536 709.99 SGD
Shipped after 2018-03-06
314x298x310 - - - - 11.5 0.54/0.78 269-9397 0.9/1.0 2850/3300 - 9.0/10.0 1pc 1 CN4T 02144511 579.99 SGD
Shipped after 2018-03-23
- - - - - 10 0.44/0.69 - 0.6/0.6 2850/3300 - 5.5/6.0 1pc 1 TCN3T 02144791 559.99 SGD
Shipped after 2018-03-23
- - 400/400 - - 14 0.71/1.03 - 2.0/1.9 2850/3300 - 16.0/18.0 1pc 1 CCN5T 02144457 819.99 SGD
Shipped after 2018-03-23
289x262x274 - - - - 9 0.44/0.69 269-9362 1.8/2.0 2850/3300 - 5.5/6.0 1pc 1 CN3 02144484 469.99 SGD
Shipped after 2018-03-23
- - - - - 8, 8, 8 0.44/0.69, 0.44/0.69, 0.44/0.69 - 0.6/0.6, 0.6/0.6, 0.6/0.6 2850/3300, 2850/3300, 2850/3300 - 5.5/6.0, 5.5/6.0, 5.5/6.0 1pc 1 CCN3T 02144414 509.99 SGD
Shipped after 2018-03-23
- - - - - 10.5, 10.5, 10.5 0.54/0.78, 0.54/0.78, 0.54/0.78 - 0.9/1.0, 0.9/1.0, 0.9/1.0 2850/3300, 2850/3300, 2850/3300 - 9.0/10.0, 9.0/10.0, 9.0/10.0 1pc 1 CCN4T 02144432 599.99 SGD
Shipped after 2018-03-23
- - 400/400, 400/400, 400/400 - - 17, 17, 17 0.71/1.03, 0.71/1.03, 0.71/1.03 - 7.0/6.5, 7.0/6.5, 7.0/6.5 2850/3300, 2850/3300, 2850/3300 - 16.0/18.0, 16.0/18.0, 16.0/18.0 1pc 1 TCCN5 02144746 909.99 SGD
Shipped after 2018-03-23
- - 400/400, 400/400, 400/400 - - 15.5, 15.5, 15.5 0.71/1.03, 0.71/1.03, 0.71/1.03 - 2.0/1.9, 2.0/1.9, 2.0/1.9 2850/3300, 2850/3300, 2850/3300 - 16.0/18.0, 16.0/18.0, 16.0/18.0 1pc 1 TCCN5T 02144755 849.99 SGD
Shipped after 2018-03-23
- - - - - 10.5, 10.5, 10.5 0.54/0.78, 0.54/0.78, 0.54/0.78 - 2.7/3.2, 2.7/3.2, 2.7/3.2 2850/3300, 2850/3300, 2850/3300 - 9.0/10.0, 9.0/10.0, 9.0/10.0 1pc 1 CCN4 02144423 599.99 SGD
Shipped after 2018-03-23
- - - - - 9, 9, 9 0.44/0.69, 0.44/0.69, 0.44/0.69 269-9371, 269-9371, 269-9371 0.6/0.6, 0.6/0.6, 0.6/0.6 2850/3300, 2850/3300, 2850/3300 - 5.5/6.0, 5.5/6.0, 5.5/6.0 1pc 1 CN3T 02144493 469.99 SGD
Shipped after 2018-03-23
- - - - - 11.5, 11.5, 11.5 0.54/0.78, 0.54/0.78, 0.54/0.78 - 0.9/1.0, 0.9/1.0, 0.9/1.0 2850/3300, 2850/3300, 2850/3300 - 9.0/10.0, 9.0/10.0, 9.0/10.0 1pc 1 TCCN4T 02144737 699.99 SGD
Shipped after 2018-03-23
- - 750/750, 750/750, 750/750 - - 22, 22, 22 0.88/1.27, 0.88/1.27, 0.88/1.27 - 3.6/3.5, 3.6/3.5, 3.6/3.5 2850/3300, 2850/3300, 2850/3300 - 24.0/29.0, 24.0/29.0, 24.0/29.0 1pc 1 CCN6Te 02144466 1,219.99 SGD
Shipped after 2018-03-23
- - 1500/1500, 1500/1500, 1500/1500 - - 30, 30, 30 1.13/1.62, 1.13/1.62, 1.13/1.62 - 6.4/6.2, 6.4/6.2, 6.4/6.2 2850/3300, 2850/3300, 2850/3300 - 38.0/36.0, 38.0/36.0, 38.0/36.0 1pc 1 CCN8T 02144475 1,489.99 SGD
Shipped after 2018-03-23
314x298x310, 314x298x310, 314x298x310 - - - - 11.5, 11.5, 11.5 0.54/0.78, 0.54/0.78, 0.54/0.78 269-9389, 269-9389, 269-9389 2.7/3.2, 2.7/3.2, 2.7/3.2 2850/3300, 2850/3300, 2850/3300 - 9.0/10.0, 9.0/10.0, 9.0/10.0 1pc 1 CN4 02144502 599.99 SGD
Shipped after 2018-03-23
- - 750/750, 750/750, 750/750 - - 24, 24, 24 0.88/1.27, 0.88/1.27, 0.88/1.27 467-4324, 467-4324, 467-4324 3.6/3.5, 3.6/3.5, 3.6/3.5 2850/3300, 2850/3300, 2850/3300 - 24.0/29.0, 24.0/29.0, 24.0/29.0 1pc 1 CN6Te 02144545 -
Discontinued
[x]
- - 1500/1500, 1500/1500, 1500/1500 - - 32, 32, 32 1.13/1.62, 1.13/1.62, 1.13/1.62 467-4332, 467-4332, 467-4332 6.4/6.2, 6.4/6.2, 6.4/6.2 2850/3300, 2850/3300, 2850/3300 - 38.0/36.0, 38.0/36.0, 38.0/36.0 1pc 1 CN8T 02144554 1,489.99 SGD
Shipped after 2018-03-23
- - - - - 11.5, 11.5, 11.5 0.54/0.78, 0.54/0.78, 0.54/0.78 - 2.7/3.2, 2.7/3.2, 2.7/3.2 2850/3300, 2850/3300, 2850/3300 - 9.0/10.0, 9.0/10.0, 9.0/10.0 1pc 1 TCCN4 02144721 709.99 SGD
Shipped after 2018-03-23
- - 750/750, 750/750, 750/750 - - 24, 24, 24 0.88/1.27, 0.88/1.27, 0.88/1.27 - 3.6/3.5, 3.6/3.5, 3.6/3.5 2850/3300, 2850/3300, 2850/3300 - 24.0/29.0, 24.0/29.0, 24.0/29.0 1pc 1 TCCN6Te 02144764 -
Discontinued
[x]
- - 1500/1500, 1500/1500, 1500/1500 - - 33, 33, 33 1.13/1.62, 1.13/1.62, 1.13/1.62 - 6.4/6.2, 6.4/6.2, 6.4/6.2 2850/3300, 2850/3300, 2850/3300 - 38.0/36.0, 38.0/36.0, 38.0/36.0 1pc 1 TCCN8T 02144773 1,749.99 SGD
Shipped after 2018-03-23
- - - - - 12.5, 12.5, 12.5 0.54/0.78, 0.54/0.78, 0.54/0.78 - 2.7/3.2, 2.7/3.2, 2.7/3.2 2850/3300, 2850/3300, 2850/3300 - 9.0/10.0, 9.0/10.0, 9.0/10.0 1pc 1 TCN4 02144807 669.99 SGD
Shipped after 2018-03-23
- - - - - 12.5, 12.5, 12.5 0.54/0.78, 0.54/0.78, 0.54/0.78 - 0.9/1.0, 0.9/1.0, 0.9/1.0 2850/3300, 2850/3300, 2850/3300 - 9.0/10.0, 9.0/10.0, 9.0/10.0 1pc 1 TCN4T 02144816 659.99 SGD
Shipped after 2018-03-23
- - 750/750, 750/750, 750/750 - - 26, 26, 26 0.88/1.27, 0.88/1.27, 0.88/1.27 - 3.6/3.5, 3.6/3.5, 3.6/3.5 2850/3300, 2850/3300, 2850/3300 - 24.0/29.0, 24.0/29.0, 24.0/29.0 1pc 1 TCN6Te 02144843 -
Discontinued
[x]
- - - - - 9, 9, 9 0.44/0.69, 0.44/0.69, 0.44/0.69 - 1.8/2.0, 1.8/2.0, 1.8/2.0 2850/3300, 2850/3300, 2850/3300 - 5.5/6.0, 5.5/6.0, 5.5/6.0 1pc 1 TCCN3 02144703 579.99 SGD
Shipped after 2018-03-23
- - - - - 9, 9, 9 0.44/0.69, 0.44/0.69, 0.44/0.69 - 0.6/0.6, 0.6/0.6, 0.6/0.6 2850/3300, 2850/3300, 2850/3300 - 5.5/6.0, 5.5/6.0, 5.5/6.0 1pc 1 TCCN3T 02144712 569.99 SGD
Shipped after 2018-03-23
- - 400/400, 400/400, 400/400 - - 17.5, 17.5, 17.5 0.71/1.03, 0.71/1.03, 0.71/1.03 269-9401, 269-9401, 269-9401 7.0/6.5, 7.0/6.5, 7.0/6.5 2850/3300, 2850/3300, 2850/3300 - 16.0/18.0, 16.0/18.0, 16.0/18.0 1pc 1 CN5 02144527 719.99 SGD
Shipped after 2018-03-23
- - - - - 10, 10, 10 0.44/0.69, 0.44/0.69, 0.44/0.69 - 1.8/2.0, 1.8/2.0, 1.8/2.0 2850/3300, 2850/3300, 2850/3300 - 5.5/6.0, 5.5/6.0, 5.5/6.0 1pc 1 TCN3 02144782 559.99 SGD
Shipped after 2018-03-23
- - 400/400, 400/400, 400/400 - - 15.5, 15.5, 15.5 0.71/1.03, 0.71/1.03, 0.71/1.03 - 7.0/6.5, 7.0/6.5, 7.0/6.5 2850/3300, 2850/3300, 2850/3300 - 16.0/18.0, 16.0/18.0, 16.0/18.0 1pc 1 CCN5 02144441 799.99 SGD
Shipped after 2018-03-23
- - 400/400, 400/400, 400/400 - - 19, 19, 19 0.71/1.03, 0.71/1.03, 0.71/1.03 - 7.0/6.5, 7.0/6.5, 7.0/6.5 2850/3300, 2850/3300, 2850/3300 - 16.0/18.0, 16.0/18.0, 16.0/18.0 1pc 1 TCN5 02144825 849.99 SGD
Shipped after 2018-03-23
- - 400/400, 400/400, 400/400 - - 17.5, 17.5, 17.5 0.71/1.03, 0.71/1.03, 0.71/1.03 - 2.0/1.9, 2.0/1.9, 2.0/1.9 2850/3300, 2850/3300, 2850/3300 - 16.0/18.0, 16.0/18.0, 16.0/18.0 1pc 1 TCN5T 02144834 839.99 SGD
Shipped after 2018-03-23
- - 1500/1500, 1500/1500, 1500/1500 - - 35, 35, 35 1.13/1.62, 1.13/1.62, 1.13/1.62 - 6.4/6.2, 6.4/6.2, 6.4/6.2 2850/3300, 2850/3300, 2850/3300 - 38.0/36.0, 38.0/36.0, 38.0/36.0 1pc 1 TCN8T 02144852 1,749.99 SGD
Shipped after 2018-03-23
181x185x180 Drip-proof type - 3-phase 200 3-0759 3.2 0.27/0.39 269-9273 0.5/0.4 2850/3300 Right 1.9/2.3 1PC 1 2ST 02144396 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Air circulation of dryer
5
From Japan
On 2016-02-02 22:25:47
Easy to install, wind noise is also quiet and satisfactory.
This review is about item#02144484.
Waste oil stove
4
From Japan
On 2014-02-28 13:50:42
A little power shortage
This review is about item#02144371.
For underfloor blowing
5
From Japan
On 2013-02-28 22:11:02
It is a disadvantage that the sound is somewhat high although it is the volume of wind you want.
This review is about item#02144484.