Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi-stage turbo-type electric blower

Rotations (min-1[r. p.m])
2850/3300
...see all>
Product Options
ADD TO CART
Motor Type Power (V) Maximum Static Pressure (kPa)(50Hz/60Hz) Output (W)(50/60Hz) 50/60 Hz Current (A) Maximun Flow Rate (m3/min)(50/60Hz) Intake Air Temperature (Degree c) Weight (kg) Structure (impeller) TRUSCO Part Number Direction of Rotation Discharge Caliber (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Motor Type Power (V) Maximum Static Pressure (kPa)(50Hz/60Hz) Output (W)(50/60Hz) 50/60 Hz Current (A) Maximun Flow Rate (m3/min)(50/60Hz) Intake Air Temperature (Degree c) Weight (kg) Structure (impeller) TRUSCO Part Number Direction of Rotation Discharge Caliber (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1.96/2.75 400/400 2.0/1.9 8.5/9.9 - 18 - 467-4847 - - 1pc 1 HB2 02145211 829.99 SGD
Shipped after 2018-07-24
- - 2.75/3.92 750/750 2.0/1.9 9.0/6.0 - 20 - 467-4855 - - 1pc 1 HB3 02145227 949.99 SGD
Shipped after 2018-07-24
- - 2.75/3.92 400/400 2.0/1.9 9.0/6.0 - 22 - - - - 1pc 1 THB3 02145482 1,069.99 SGD
Shipped after 2018-07-24
All 閉外 door type 3-phase 200 1.96/2.75 400/400 2.0/1.9 8.5/9.9 250 (max) (Continuous) 20 Turbo fan - right 69: inner diameter 75: Outer diameter 1pc 1 THB2 02145473 939.99 SGD
Shipped after 2018-07-24
All 閉外 door type 3-phase 200 4.61/6.67 750/750 3.6/3.5 8.8/4.5 250 (max) (Continuous) 35 Turbo fan - right 69: inner diameter 75: Outer diameter 1pc 1 THB5e 02145491 1,509.99 SGD
Shipped after 2018-07-24
ADD TO CART