Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Output (W)(50/60Hz) Motor Type 2015 Trusco Published Pages Power (V) 2014 TRUSCO Published Page Weight (kg) Dimensions (Width W x Depth D x Height H) (mm) TRUSCO Part Number Maximum Static Pressure (kPa)(50Hz/60Hz) 50/60 Hz Current (A) Rotations (min-1[r. p.m]) Direction of Rotation Maximun Flow Rate (m3/min)(50/60Hz) Power Supply Voltage (V) Power Consumption (W) (50/60 Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output (W)(50/60Hz) Motor Type 2015 Trusco Published Pages Power (V) 2014 TRUSCO Published Page Weight (kg) Dimensions (Width W x Depth D x Height H) (mm) TRUSCO Part Number Maximum Static Pressure (kPa)(50Hz/60Hz) 50/60 Hz Current (A) Rotations (min-1[r. p.m]) Direction of Rotation Maximun Flow Rate (m3/min)(50/60Hz) Power Supply Voltage (V) Power Consumption (W) (50/60 Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 9.6, 9.6, 9.6 299x269x269, 299x269x269, 299x269x269 109-8250, 109-8250, 109-8250 0.63/0.88, 0.63/0.88, 0.63/0.88 0.6/0.6, 0.6/0.6, 0.6/0.6 3000/3600, 3000/3600, 3000/3600 - 4.0/4.8, 4.0/4.8, 4.0/4.8 - 110/150, 110/150, 110/150 1pc 1 N2.5T 02144615 419.99 SGD
Shipped after 2018-05-31
- - - - - 12.6, 12.6, 12.6 - 269-9648, 269-9648, 269-9648 0.81/1.17, 0.81/1.17, 0.81/1.17 1.0/1.1, 1.0/1.1, 1.0/1.1 3000/3600, 3000/3600, 3000/3600 - 7.5/9.0, 7.5/9.0, 7.5/9.0 - 190/290, 190/290, 190/290 1pc 1 N4T 02144651 839.99 SGD
Shipped after 2018-05-31
- - - - - 9.5, 9.5, 9.5 - - 0.59/0.88, 0.59/0.88, 0.59/0.88 1.6/1.7, 1.6/1.7, 1.6/1.7 3000/3600, 3000/3600, 3000/3600 - 6.0/7.0, 6.0/7.0, 6.0/7.0 - 130/180, 130/180, 130/180 1pc 1 TEN3 02144861 849.99 SGD
Shipped after 2018-06-25
- - - - - 9.5, 9.5, 9.5 - - 0.59/0.88, 0.59/0.88, 0.59/0.88 0.6/0.6, 0.6/0.6, 0.6/0.6 3000/3600, 3000/3600, 3000/3600 - 6.0/7.0, 6.0/7.0, 6.0/7.0 - 120/170, 120/170, 120/170 1pc 1 TEN3T 02144877 829.99 SGD
Shipped after 2018-06-25
400/400 - - - - 19.7 382x397x384 109-8292 1.18/1.67 1.8/2.3 3000/3600 - 15.0/17.0 - 400/400 1pc 1 N5T 02144676 789.99 SGD
Shipped after 2018-05-30
400/400 All Outside door type 4 2389 Single-phase 100 3-0759 19.3 382x397x384 109-8284 1.18/1.67 5.5/7.1 3000/3600 Right 15.0/17.0 - 400/400 1PC 1 N5 02144667 809.99 SGD
In stock
- All Outside door type 4 2389 Single-phase 100 3-0759 12.6 333x315x302 269-9630 0.81/1.17 3.1/3.3 3000/3600 Right 7.5/9.0 - 210/300 1PC 1 N4 02144642 579.99 SGD
Shipped after 2018-06-01
- Fully-enclosed door type - Single phase 100 - 9.6 299x269x269 109-8241 0.63/0.88 1.6/1.5 3000/3600 Right 4.0/4.8 - 110/150 1PC 1 N2.5 02144606 439.99 SGD
In stock
- Totally-enclosed door type - Single phase 100 - 12 331 x 305 x 302 109-8268 0.81/1.18 3.0/3.0 3000/3600 Right 6.5/8.0 - 210/280 1PC 1 N3 02144624 539.99 SGD
In stock
- Drip-proof type - Single phase 100 - 3.9 - 109-8225 0.36/0.52 1.9/1.7 3000/3600 Right 2.0/2.3 - 140/135 1PC 1 Y2 02145017 249.99 SGD
In stock
- All closed type door out type - Single-phase 100 - 10 - 269-9605 0.59/0.88 1.6/1.7 3000/3600 Right 6.0/7.0 - 130/180 1PC 1 EN3 02144563 509.99 SGD
Shipped after 2018-05-29
- Drip-proof - 3-phase 200 - 3.9 - 269-9818 0.36/0.52 0.5/0.4 3000/3600 Right 2.0/2.3 - 65/65 1PC 1 Y2T 02145026 249.99 SGD
In stock
- External fan type - Single phase 100 - 4.6 217x222x225 355-8291 0.45/0.64 1.1/0.9 3000/3600 Right 2.0/2.3 - 140/135 1PC 1 N2L 02144581 -
Discontinued
[x]
- Drip-proof type - Single phase 100 - 3.4 - 109-8217 0.36/0.51 1.3/1.2 3000/3600 Right 1.1/1.3 - 95/90 1PC 1 Y1.5 02145001 229.99 SGD
In stock
- - - - - 4.5 242x222x223 - 0.45/0.6 1.2/1.0 3000/3600 - 2.0/2.3 1phi100 70/70 1pc 1 TNK2L 23832375 369.99 SGD
In stock
- All Outside door type 4 2389 3-phase 200 3-0759 12.0 331x305x302 109-8276 0.81/1.18 0.85/0.9 3000/3600 Right 6.5/8.0 - 180/250 1PC 1 N3T 02144633 529.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used like smoke
5
From Japan
On 2017-04-07 14:53:01
When you inquire to the manufacturer, the delivery date is one week? There is Monotaro sending out on the same day! The product is a maker's thing and the sound is quiet and good things. The broken old type was operating for 10 years under a very bad usage environment. I think that it is very good.
This review is about item#2144667.
Dust removal of photoelectric sensor
5
From Japan
On 2016-10-14 20:26:47
While the driving noise is small, lightweight and compact, it has enough air volume and is satisfied.
This review is about item#2145001.
Waste oil stove
5
From Japan
On 2014-08-15 13:00:22
With 500 hours of use per year, there is no breakdown for 5 years! At the time of other manufacturers it broke down in about two years.
This review is about item#02145017.
exhaust
5
From Japan
On 2014-08-06 14:12:00
It is compact and lightweight, easy to install, can be used at 100 V, the air volume was sufficient, in addition, the vibration of the thing that is available for business use, the operation sound is quiet.
This review is about item#02145017.
Large stove blow
5
From Japan
On 2013-10-28 14:43:52
There is more total air volume than I thought, the sound of rotation is smooth, it is Made in Japan.
This review is about item#02145001.