Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Low-noise electric blower

Output (W)(50/60Hz)
400/400
...see all>
Product Options
ADD TO CART
Rotations (min-1[r. p.m]) Direction of Rotation Maximun Flow Rate (m3/min)(50/60Hz) Discharge Caliber (phi mm) Motor Type Power (V) Weight (kg) TRUSCO Part Number Maximum Static Pressure (kPa)(50Hz/60Hz) Structure (impeller) 50/60 Hz Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rotations (min-1[r. p.m]) Direction of Rotation Maximun Flow Rate (m3/min)(50/60Hz) Discharge Caliber (phi mm) Motor Type Power (V) Weight (kg) TRUSCO Part Number Maximum Static Pressure (kPa)(50Hz/60Hz) Structure (impeller) 50/60 Hz Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3000/3600 - 17.0/20.0 - - - 20.0 754-9466 1.03/1.47 - 7.0/6.5 1pc 1 LA5 02145254 1,009.99 SGD
Shipped after 2018-07-23
2850/3300 right 18.0/20.0 117: inner diameter 125: Outer diameter All 閉外 door type 3-phase 200 30 467-4901 1.67/2.35 Airfoil 3.6/3.5 1pc 1 LA6Te 02145096 1,639.99 SGD
Shipped after 2018-06-26
3000/3600 right 17.0/20.0 117: inner diameter 125: Outer diameter All 閉外 door type 3-phase 200 18.5 - 1.03/1.47 Airfoil 2.0/1.9 1pc 1 LA5T 02145263 1,009.99 SGD
Shipped after 2018-07-23
ADD TO CART