Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Weight (kg) Number of Gears Shape Material Boss Diameter B (mm) Boss Length BL (mm) Overall Length L (mm) Allowable torque T (N m) Face Width (W)(mm) Pitch Circle Diameter P.C.D. (mm) Hole Diameter d (phi mm) Module (m) Outside Diameter D (phi mm) Tip Diameter D (mm) Pitch Circle Diameter (phi mm) Pressure Angle (Degree) Module Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Number of Gears Shape Material Boss Diameter B (mm) Boss Length BL (mm) Overall Length L (mm) Allowable torque T (N m) Face Width (W)(mm) Pitch Circle Diameter P.C.D. (mm) Hole Diameter d (phi mm) Module (m) Outside Diameter D (phi mm) Tip Diameter D (mm) Pitch Circle Diameter (phi mm) Pressure Angle (Degree) Module Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.3 45 H4 SUS303(JIS G 4303) 60 14 34 67.15 20 90 18 2 - 94 - 20 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2045 89994791 119.99 SGD
Shipped after 2018-06-26
1.3 46 H4 SUS303(JIS G 4303) 60 14 34 69.06 20 92 18 2 - 96 - 20 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2046 89994807 119.99 SGD
Shipped after 2018-06-26
1.5 50 H4 SUS303(JIS G 4303) 62 14 34 76.7 20 100 20 2 - 104 - 20 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2050 89994825 149.99 SGD
Shipped after 2018-06-26
1.4 48 H4 SUS303(JIS G 4303) 62 14 34 72.69 20 96 18 2 - 100 - 20 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2048 89994816 139.99 SGD
Shipped after 2018-06-26
0.08 13 H4 S45C(JIS G 4051) 20 14 34 22.83 20 26 10 2 - 30 - 20 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2013 89993066 11.99 SGD
Shipped after 2018-06-26
1.2 42 H4 SUS303(JIS G 4303) 60 14 34 61.42 20 84 18 2 - 88 - 20 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2042 89994773 109.99 SGD
Shipped after 2018-06-26
1.3 44 H4 SUS303(JIS G 4303) 60 14 34 65.14 20 88 18 2 - 92 - 20 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2044 89994782 119.99 SGD
Shipped after 2018-06-26
- 120, 120, 120 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 244, 244, 244 - 240, 240, 240 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA20120 00236774 109.99 SGD
Shipped after 2018-07-17
- 16, 16, 16 - S45C, S45C, S45C - - - - 20, 20, 20 - 12, 12, 12 - 36, 36, 36 - 32, 32, 32 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2016 00236801 11.99 SGD
Shipped after 2018-06-25
- 18, 18, 18 - S45C, S45C, S45C - - - - 20, 20, 20 - 12, 12, 12 - 40, 40, 40 - 36, 36, 36 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2018 00236826 11.99 SGD
Shipped after 2018-06-25
- 21, 21, 21 - S45C, S45C, S45C - - - - 20, 20, 20 - 12, 12, 12 - 46, 46, 46 - 42, 42, 42 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2021 00236853 12.99 SGD
Shipped after 2018-06-26
- 22, 22, 22 - S45C, S45C, S45C - - - - 20, 20, 20 - 12, 12, 12 - 48, 48, 48 - 44, 44, 44 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2022 00236862 13.99 SGD
Shipped after 2018-06-25
- 23, 23, 23 - S45C, S45C, S45C - - - - 20, 20, 20 - 12, 12, 12 - 50, 50, 50 - 46, 46, 46 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2023 00236871 12.99 SGD
Shipped after 2018-06-25
- 32, 32, 32 - S45C, S45C, S45C - - - - 20, 20, 20 - 18, 18, 18 - 68, 68, 68 - 64, 64, 64 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2032 00236957 18.99 SGD
Shipped after 2018-06-25
- 35, 35, 35 - S45C, S45C, S45C - - - - 20, 20, 20 - 18, 18, 18 - 74, 74, 74 - 70, 70, 70 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2035 00236975 22.99 SGD
Shipped after 2018-06-26
- 38, 38, 38 - S45C, S45C, S45C - - - - 20, 20, 20 - 18, 18, 18 - 80, 80, 80 - 76, 76, 76 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2038 00236993 24.99 SGD
Shipped after 2018-06-25
- 14, 14, 14 - S45C, S45C, S45C 21, 21, 21 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 32, 32, 32 - 28, 28, 28 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2014 00237316 11.99 SGD
Shipped after 2018-06-26
- 15, 15, 15 - S45C, S45C, S45C 24, 24, 24 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 34, 34, 34 - 30, 30, 30 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2015 00237325 11.99 SGD
Shipped after 2018-06-26
- 25, 25, 25 - S45C, S45C, S45C 40, 40, 40 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 54, 54, 54 - 50, 50, 50 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2025 00237422 15.99 SGD
Shipped after 2018-06-25
- 52, 52, 52 - S45C, S45C, S45C 65, 65, 65 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 108, 108, 108 - 104, 104, 104 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2052 00237605 38.99 SGD
Shipped after 2018-06-26
- 80, 80, 80 - S45C, S45C, S45C 90, 90, 90 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 164, 164, 164 - 160, 160, 160 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2080 00237754 72.99 SGD
Shipped after 2018-06-26
- 12, 12, 12 - SUS304, SUS304, SUS304 18, 18, 18 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 28, 28, 28 - 24, 24, 24 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2012 00237815 31.99 SGD
Shipped after 2018-06-26
- 20, 20, 20 - SUS304, SUS304, SUS304 33, 33, 33 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 44, 44, 44 - 40, 40, 40 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2020 00237885 39.99 SGD
Shipped after 2018-06-26
- 21, 21, 21 - SUS304, SUS304, SUS304 34, 34, 34 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 46, 46, 46 - 42, 42, 42 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2021 00237894 43.99 SGD
Shipped after 2018-06-26
- 40, 40, 40 - SUS304, SUS304, SUS304 60, 60, 60 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 84, 84, 84 - 80, 80, 80 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2040 00238043 109.99 SGD
Shipped after 2018-06-26
- 27, 27, 27 - S45C, S45C, S45C - - - - 20, 20, 20 - 14, 14, 14 - 58, 58, 58 - 54, 54, 54 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2027 00236914 15.99 SGD
Shipped after 2018-06-26
- 29, 29, 29 - S45C, S45C, S45C - - - - 20, 20, 20 - 16, 16, 16 - 62, 62, 62 - 58, 58, 58 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2029 00236932 17.99 SGD
Shipped after 2018-06-26
- 30, 30, 30 - S45C, S45C, S45C - - - - 20, 20, 20 - 18, 18, 18 - 64, 64, 64 - 60, 60, 60 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2030 00236941 17.99 SGD
Shipped after 2018-06-26
- 48, 48, 48 - S45C, S45C, S45C - - - - 20, 20, 20 - 18, 18, 18 - 100, 100, 100 - 96, 96, 96 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2048 00237054 31.99 SGD
Shipped after 2018-06-26
- 50, 50, 50 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 104, 104, 104 - 100, 100, 100 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2050 00237063 32.99 SGD
Shipped after 2018-06-25
- 54, 54, 54 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 112, 112, 112 - 108, 108, 108 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2054 00237081 35.99 SGD
Shipped after 2018-06-26
- 58, 58, 58 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 120, 120, 120 - 116, 116, 116 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2058 00237115 39.99 SGD
Shipped after 2018-06-26
- 60, 60, 60 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 124, 124, 124 - 120, 120, 120 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2060 00237124 39.99 SGD
Shipped after 2018-06-25
- 65, 65, 65 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 134, 134, 134 - 130, 130, 130 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2065 00237151 45.99 SGD
Shipped after 2018-06-26
- 72, 72, 72 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 148, 148, 148 - 144, 144, 144 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2072 00237194 51.99 SGD
Shipped after 2018-06-26
- 90, 90, 90 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 184, 184, 184 - 180, 180, 180 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2090 00237264 73.99 SGD
Shipped after 2018-06-25
- 120, 120, 120 - S45C, S45C, S45C 130, 130, 130 14, 14, 14 34, 34, 34 - 20, 20, 20 - 22, 22, 22 - 244, 244, 244 - 240, 240, 240 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB20120 00237307 149.99 SGD
Shipped after 2018-06-26
- 19, 19, 19 - S45C, S45C, S45C 31, 31, 31 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 42, 42, 42 - 38, 38, 38 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2019 00237361 12.99 SGD
Shipped after 2018-06-26
- 24, 24, 24 - S45C, S45C, S45C 40, 40, 40 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 52, 52, 52 - 48, 48, 48 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2024 00237413 15.99 SGD
Shipped after 2018-06-25
- 30, 30, 30 - S45C, S45C, S45C 48, 48, 48 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 64, 64, 64 - 60, 60, 60 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2030 00237474 20.99 SGD
Shipped after 2018-06-26
- 40, 40, 40 - S45C, S45C, S45C 60, 60, 60 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 84, 84, 84 - 80, 80, 80 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2040 00237535 29.99 SGD
Shipped after 2018-06-26
- 58, 58, 58 - S45C, S45C, S45C 65, 65, 65 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 120, 120, 120 - 116, 116, 116 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2058 00237641 45.99 SGD
Shipped after 2018-06-26
- 60, 60, 60 - S45C, S45C, S45C 68, 68, 68 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 124, 124, 124 - 120, 120, 120 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2060 00237657 45.99 SGD
Shipped after 2018-06-26
- 25, 25, 25 - SUS304, SUS304, SUS304 40, 40, 40 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 54, 54, 54 - 50, 50, 50 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2025 00237937 50.99 SGD
Shipped after 2018-06-26
- 29, 29, 29 - SUS304, SUS304, SUS304 46, 46, 46 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 62, 62, 62 - 58, 58, 58 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2029 00237973 62.99 SGD
Shipped after 2018-06-26
- 50 - S45C 62 14 34 - 20 - 20 - 104 - 100 - 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2050 16317123 41.99 SGD
In stock
- 15, 15, 15 - S45C, S45C, S45C - - - - 20, 20, 20 - 10, 10, 10 - 34, 34, 34 - 30, 30, 30 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2015 00236792 9.99 SGD
Shipped after 2018-06-25
- 19, 19, 19 - S45C, S45C, S45C - - - - 20, 20, 20 - 12, 12, 12 - 42, 42, 42 - 38, 38, 38 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2019 00236835 11.99 SGD
Shipped after 2018-06-25
- 20, 20, 20 - S45C, S45C, S45C - - - - 20, 20, 20 - 12, 12, 12 - 44, 44, 44 - 40, 40, 40 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2020 00236844 11.99 SGD
Shipped after 2018-06-26
- 40, 40, 40 - S45C, S45C, S45C - - - - 20, 20, 20 - 18, 18, 18 - 84, 84, 84 - 80, 80, 80 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2040 00237002 25.99 SGD
Shipped after 2018-06-25
- 42, 42, 42 - S45C, S45C, S45C - - - - 20, 20, 20 - 18, 18, 18 - 88, 88, 88 - 84, 84, 84 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2042 00237011 26.99 SGD
Shipped after 2018-06-25
- 45, 45, 45 - S45C, S45C, S45C - - - - 20, 20, 20 - 18, 18, 18 - 94, 94, 94 - 90, 90, 90 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2045 00237036 29.99 SGD
Shipped after 2018-06-25
- 46, 46, 46 - S45C, S45C, S45C - - - - 20, 20, 20 - 18, 18, 18 - 96, 96, 96 - 92, 92, 92 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2046 00237045 29.99 SGD
Shipped after 2018-06-26
- 52, 52, 52 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 108, 108, 108 - 104, 104, 104 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2052 00237072 32.99 SGD
Shipped after 2018-06-26
- 64, 64, 64 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 132, 132, 132 - 128, 128, 128 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2064 00237142 44.99 SGD
Shipped after 2018-06-26
- 80, 80, 80 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 164, 164, 164 - 160, 160, 160 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2080 00237221 54.99 SGD
Shipped after 2018-06-26
- 85, 85, 85 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 174, 174, 174 - 170, 170, 170 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2085 00237246 66.99 SGD
Shipped after 2018-06-26
- 100, 100, 100 - S45C, S45C, S45C 110, 110, 110 14, 14, 14 34, 34, 34 - 20, 20, 20 - 22, 22, 22 - 204, 204, 204 - 200, 200, 200 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB20100 00237282 96.99 SGD
Shipped after 2018-06-26
- 12, 12, 12 - S45C, S45C, S45C 18, 18, 18 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 28, 28, 28 - 24, 24, 24 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2012 00237291 10.99 SGD
Shipped after 2018-06-26
- 18, 18, 18 - S45C, S45C, S45C 30, 30, 30 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 40, 40, 40 - 36, 36, 36 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2018 00237352 12.99 SGD
Shipped after 2018-06-25
- 23, 23, 23 - S45C, S45C, S45C 37, 37, 37 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 50, 50, 50 - 46, 46, 46 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2023 00237404 16.99 SGD
Shipped after 2018-06-26
- 26, 26, 26 - S45C, S45C, S45C 42, 42, 42 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 56, 56, 56 - 52, 52, 52 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2026 00237431 16.99 SGD
Shipped after 2018-06-26
- 35, 35, 35 - S45C, S45C, S45C 53, 53, 53 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 74, 74, 74 - 70, 70, 70 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2035 00237501 24.99 SGD
Shipped after 2018-06-26
- 46, 46, 46 - S45C, S45C, S45C 60, 60, 60 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 96, 96, 96 - 92, 92, 92 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2046 00237571 32.99 SGD
Shipped after 2018-06-26
- 72, 72, 72 - S45C, S45C, S45C 80, 80, 80 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 148, 148, 148 - 144, 144, 144 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2072 00237727 60.99 SGD
Shipped after 2018-06-26
- 15, 15, 15 - SUS304, SUS304, SUS304 24, 24, 24 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 34, 34, 34 - 30, 30, 30 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2015 00237833 31.99 SGD
Shipped after 2018-06-25
- 18, 18, 18 - SUS304, SUS304, SUS304 30, 30, 30 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 40, 40, 40 - 36, 36, 36 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2018 00237867 35.99 SGD
Shipped after 2018-06-26
- 19, 19, 19 - SUS304, SUS304, SUS304 31, 31, 31 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 42, 42, 42 - 38, 38, 38 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2019 00237876 39.99 SGD
Shipped after 2018-06-26
- 26, 26, 26 - SUS304, SUS304, SUS304 42, 42, 42 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 56, 56, 56 - 52, 52, 52 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2026 00237946 58.99 SGD
Shipped after 2018-06-26
- 27, 27, 27 - SUS304, SUS304, SUS304 44, 44, 44 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 58, 58, 58 - 54, 54, 54 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2027 00237955 58.99 SGD
Shipped after 2018-06-26
- 30, 30, 30 - SUS304, SUS304, SUS304 48, 48, 48 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 64, 64, 64 - 60, 60, 60 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2030 00237982 62.99 SGD
Shipped after 2018-06-26
- 100, 100, 100 - S45C, S45C, S45C - - - - 20, 20, 20 - 22, 22, 22 - 204, 204, 204 - 200, 200, 200 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA20100 00236756 78.99 SGD
Shipped after 2018-06-25
- 12, 12, 12 - S45C, S45C, S45C - - - - 20, 20, 20 - 10, 10, 10 - 28, 28, 28 - 24, 24, 24 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2012 00236765 9.99 SGD
Shipped after 2018-06-25
- 17, 17, 17 - S45C, S45C, S45C - - - - 20, 20, 20 - 12, 12, 12 - 38, 38, 38 - 34, 34, 34 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2017 00236817 11.99 SGD
Shipped after 2018-06-25
- 24, 24, 24 - S45C, S45C, S45C - - - - 20, 20, 20 - 14, 14, 14 - 52, 52, 52 - 48, 48, 48 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2024 00236887 14.99 SGD
Shipped after 2018-06-25
- 26, 26, 26 - S45C, S45C, S45C - - - - 20, 20, 20 - 14, 14, 14 - 56, 56, 56 - 52, 52, 52 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2026 00236905 16.99 SGD
Shipped after 2018-06-26
- 28, 28, 28 - S45C, S45C, S45C - - - - 20, 20, 20 - 16, 16, 16 - 60, 60, 60 - 56, 56, 56 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2028 00236923 15.99 SGD
Shipped after 2018-06-26
- 34, 34, 34 - S45C, S45C, S45C - - - - 20, 20, 20 - 18, 18, 18 - 72, 72, 72 - 68, 68, 68 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2034 00236966 20.99 SGD
Shipped after 2018-06-25
- 36, 36, 36 - S45C, S45C, S45C - - - - 20, 20, 20 - 18, 18, 18 - 76, 76, 76 - 72, 72, 72 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2036 00236984 22.99 SGD
Shipped after 2018-06-26
- 55, 55, 55 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 114, 114, 114 - 110, 110, 110 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2055 00237097 35.99 SGD
Shipped after 2018-06-26
- 62, 62, 62 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 128, 128, 128 - 124, 124, 124 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2062 00237133 41.99 SGD
Shipped after 2018-06-26
- 68, 68, 68 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 140, 140, 140 - 136, 136, 136 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2068 00237176 45.99 SGD
Shipped after 2018-06-26
- 70, 70, 70 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 144, 144, 144 - 140, 140, 140 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2070 00237185 45.99 SGD
Shipped after 2018-06-25
- 75, 75, 75 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 154, 154, 154 - 150, 150, 150 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2075 00237203 54.99 SGD
Shipped after 2018-06-26
- 95, 95, 95 - S45C, S45C, S45C - - - - 20, 20, 20 - 20, 20, 20 - 194, 194, 194 - 190, 190, 190 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2095 00237273 83.99 SGD
Shipped after 2018-06-26
- 17, 17, 17 - S45C, S45C, S45C 27, 27, 27 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 38, 38, 38 - 34, 34, 34 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2017 00237343 11.99 SGD
Shipped after 2018-06-26
- 36, 36, 36 - S45C, S45C, S45C 55, 55, 55 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 76, 76, 76 - 72, 72, 72 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2036 00237517 24.99 SGD
Shipped after 2018-06-26
- 38, 38, 38 - S45C, S45C, S45C 58, 58, 58 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 80, 80, 80 - 76, 76, 76 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2038 00237526 27.99 SGD
Shipped after 2018-06-26
- 42, 42, 42 - S45C, S45C, S45C 60, 60, 60 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 88, 88, 88 - 84, 84, 84 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2042 00237544 29.99 SGD
Shipped after 2018-06-26
- 48, 48, 48 - S45C, S45C, S45C 62, 62, 62 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 100, 100, 100 - 96, 96, 96 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2048 00237587 35.99 SGD
Shipped after 2018-06-26
- 54, 54, 54 - S45C, S45C, S45C 65, 65, 65 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 112, 112, 112 - 108, 108, 108 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2054 00237614 40.99 SGD
Shipped after 2018-06-26
- 14, 14, 14 - S45C, S45C, S45C - - - - 20, 20, 20 - 10, 10, 10 - 32, 32, 32 - 28, 28, 28 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2014 00236783 10.99 SGD
Shipped after 2018-06-26
- 25, 25, 25 - S45C, S45C, S45C - - - - 20, 20, 20 - 14, 14, 14 - 54, 54, 54 - 50, 50, 50 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2025 00236896 14.99 SGD
Shipped after 2018-06-25
- 44, 44, 44 - S45C, S45C, S45C - - - - 20, 20, 20 - 18, 18, 18 - 92, 92, 92 - 88, 88, 88 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSA2044 00237027 27.99 SGD
Shipped after 2018-06-26
- 16, 16, 16 - S45C, S45C, S45C 25, 25, 25 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 36, 36, 36 - 32, 32, 32 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2016 00237334 12.99 SGD
Shipped after 2018-06-26
- 21, 21, 21 - S45C, S45C, S45C 34, 34, 34 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 46, 46, 46 - 42, 42, 42 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2021 00237386 14.99 SGD
Shipped after 2018-06-26
- 29, 29, 29 - S45C, S45C, S45C 46, 46, 46 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 62, 62, 62 - 58, 58, 58 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2029 00237465 18.99 SGD
Shipped after 2018-06-26
- 34, 34, 34 - S45C, S45C, S45C 50, 50, 50 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 72, 72, 72 - 68, 68, 68 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2034 00237492 22.99 SGD
Shipped after 2018-06-26
- 44, 44, 44 - S45C, S45C, S45C 60, 60, 60 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 92, 92, 92 - 88, 88, 88 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2044 00237553 30.99 SGD
Shipped after 2018-06-26
- 50, 50, 50 - S45C, S45C, S45C 62, 62, 62 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 104, 104, 104 - 100, 100, 100 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2050 00237596 36.99 SGD
Shipped after 2018-06-26
- 85, 85, 85 - S45C, S45C, S45C 95, 95, 95 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 174, 174, 174 - 170, 170, 170 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2085 00237772 73.99 SGD
Shipped after 2018-06-26
- 95, 95, 95 - S45C, S45C, S45C 100, 100, 100 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 194, 194, 194 - 190, 190, 190 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2095 00237806 84.99 SGD
Shipped after 2018-06-26
- 14, 14, 14 - SUS304, SUS304, SUS304 21, 21, 21 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 32, 32, 32 - 28, 28, 28 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2014 00237824 31.99 SGD
Shipped after 2018-06-26
- 23, 23, 23 - SUS304, SUS304, SUS304 37, 37, 37 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 50, 50, 50 - 46, 46, 46 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2023 00237912 45.99 SGD
Shipped after 2018-06-26
- 24, 24, 24 - SUS304, SUS304, SUS304 40, 40, 40 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 52, 52, 52 - 48, 48, 48 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2024 00237921 50.99 SGD
Shipped after 2018-06-26
- 35, 35, 35 - SUS304, SUS304, SUS304 53, 53, 53 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 74, 74, 74 - 70, 70, 70 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2035 00238016 109.99 SGD
Shipped after 2018-06-26
- 20, 20, 20 - S45C, S45C, S45C 33, 33, 33 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 44, 44, 44 - 40, 40, 40 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2020 00237377 16.99 SGD
Shipped after 2018-06-26
- 32, 32, 32 - S45C, S45C, S45C 48, 48, 48 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 68, 68, 68 - 64, 64, 64 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2032 00237483 20.99 SGD
Shipped after 2018-06-26
- 45, 45, 45 - S45C, S45C, S45C 60, 60, 60 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 94, 94, 94 - 90, 90, 90 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2045 00237562 31.99 SGD
Shipped after 2018-06-26
- 55, 55, 55 - S45C, S45C, S45C 65, 65, 65 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 114, 114, 114 - 110, 110, 110 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2055 00237623 40.99 SGD
Shipped after 2018-06-26
- 62, 62, 62 - S45C, S45C, S45C 68, 68, 68 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 128, 128, 128 - 124, 124, 124 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2062 00237666 45.99 SGD
Shipped after 2018-06-26
- 16, 16, 16 - SUS304, SUS304, SUS304 25, 25, 25 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 36, 36, 36 - 32, 32, 32 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2016 00237842 32.99 SGD
Shipped after 2018-06-26
- 28, 28, 28 - SUS304, SUS304, SUS304 45, 45, 45 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 60, 60, 60 - 56, 56, 56 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2028 00237964 60.99 SGD
Shipped after 2018-06-26
- 32, 32, 32 - SUS304, SUS304, SUS304 48, 48, 48 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 68, 68, 68 - 64, 64, 64 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2032 00237991 87.99 SGD
Shipped after 2018-06-26
- 27, 27, 27 - S45C, S45C, S45C 44, 44, 44 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 58, 58, 58 - 54, 54, 54 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2027 00237447 16.99 SGD
Shipped after 2018-06-26
- 28, 28, 28 - S45C, S45C, S45C 45, 45, 45 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 60, 60, 60 - 56, 56, 56 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2028 00237456 17.99 SGD
Shipped after 2018-06-26
- 64, 64, 64 - S45C, S45C, S45C 70, 70, 70 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 132, 132, 132 - 128, 128, 128 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2064 00237675 49.99 SGD
Shipped after 2018-06-26
- 65, 65, 65 - S45C, S45C, S45C 75, 75, 75 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 134, 134, 134 - 130, 130, 130 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2065 00237684 50.99 SGD
Shipped after 2018-06-26
- 70, 70, 70 - S45C, S45C, S45C 80, 80, 80 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 144, 144, 144 - 140, 140, 140 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2070 00237711 55.99 SGD
Shipped after 2018-06-26
- 34, 34, 34 - SUS304, SUS304, SUS304 50, 50, 50 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 72, 72, 72 - 68, 68, 68 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2034 00238007 109.99 SGD
Shipped after 2018-06-26
- 22, 22, 22 - S45C, S45C, S45C 36, 36, 36 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 48, 48, 48 - 44, 44, 44 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2022 00237395 14.99 SGD
Shipped after 2018-06-25
- 68, 68, 68 - S45C, S45C, S45C 75, 75, 75 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 140, 140, 140 - 136, 136, 136 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2068 00237702 55.99 SGD
Shipped after 2018-06-26
- 75, 75, 75 - S45C, S45C, S45C 85, 85, 85 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 154, 154, 154 - 150, 150, 150 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2075 00237736 60.99 SGD
Shipped after 2018-06-26
- 90, 90, 90 - S45C, S45C, S45C 100, 100, 100 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 184, 184, 184 - 180, 180, 180 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SSB2090 00237797 79.99 SGD
Shipped after 2018-06-26
- 17, 17, 17 - SUS304, SUS304, SUS304 27, 27, 27 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 38, 38, 38 - 34, 34, 34 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2017 00237851 35.99 SGD
Shipped after 2018-06-26
- 22, 22, 22 - SUS304, SUS304, SUS304 36, 36, 36 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 48, 48, 48 - 44, 44, 44 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2022 00237903 43.99 SGD
Shipped after 2018-06-26
- 36, 36, 36 - SUS304, SUS304, SUS304 55, 55, 55 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 76, 76, 76 - 72, 72, 72 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2036 00238025 109.99 SGD
Shipped after 2018-06-26
- 38, 38, 38 - SUS304, SUS304, SUS304 58, 58, 58 14, 14, 14 34, 34, 34 - 20, 20, 20 - 20, 20, 20 - 80, 80, 80 - 76, 76, 76 - 2.0, 2.0, 2.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUB2038 00238034 109.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
work
1
From Japan
On 2013-06-11 12:05:50
Although it is indicated as hole diameter 20 mm, the actual thing was 12 mm. Please display size accurately.
This review is about item#00236862.

Related Products