Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bevel Gear Fast Ratio 1:3

Surface Finish
Cutting
Pressure Angle (Degree)
20
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Tip Distance F (mm) Outside Diameter D (phi mm) Hole Length S (mm) Speed Ratio Pitch Circle Diameter P.C.D. (mm) Module Face Width (W)(mm) Tolerance Boss Diameter B (mm) Weight (kg) Accuracy Class Number of Gears Allowable torque T (N m) Tooth Profile Shape Module (m) Hole Diameter d (phi mm) Material Pricision Boss Length BL (mm) Surface Processing Assembly Distance A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Tip Distance F (mm) Outside Diameter D (phi mm) Hole Length S (mm) Speed Ratio Pitch Circle Diameter P.C.D. (mm) Module Face Width (W)(mm) Tolerance Boss Diameter B (mm) Weight (kg) Accuracy Class Number of Gears Allowable torque T (N m) Tooth Profile Shape Module (m) Hole Diameter d (phi mm) Material Pricision Boss Length BL (mm) Surface Processing Assembly Distance A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29.54 24.3 114.1 24.5 1:03 112.5 2.5 19 H7 class JIS (hole diameter) 80 1.6 Class 8 JIS N (formerly JIS4 grade) 45 - Namiha - - 15 S45C(JIS G 4051) - 15 Blackening 40.64   1PC 1 BSC2545 00246434 59.99 SGD
Shipped after 2018-06-25
14.61 12.3 57 12 1:03 56.25 1.25 8 H7 class JIS (hole diameter) 40 0.44 Class 8 JIS N (formerly JIS4 grade) 45 - Namiha - - 10 S45C(JIS G 4051) - 6 Blackening 21   1PC 1 BSC1245 00246373 27.99 SGD
Shipped after 2018-06-22
29.62 16.5 33.8 28 1:03 30 2 14 H7 class JIS (hole diameter) 22 0.11 Class 8 JIS N (formerly JIS4 grade) 15 - Namiha - - 10 S45C(JIS G 4051) - 14.6 Blackening 60.9   1PC 1 BSC2015 00246407 18.99 SGD
Shipped after 2018-06-22
48.52 40.8 182.5 40 1:03 180 4 28 H7 class JIS (hole diameter) 120 5 Class 8 JIS N (formerly JIS4 grade) 45 - Namiha - - 20 S45C(JIS G 4051) - 27 Blackening 67   1PC 1 BSC4045 00246477 159.99 SGD
Shipped after 2018-06-25
25.57 21.7 91.3 21 1:03 90 2 14 H7 class JIS (hole diameter) 64 0.79 Class 8 JIS N (formerly JIS4 grade) 45 - Namiha - - 12 S45C(JIS G 4051) - 13 Blackening 34.8   1PC 1 BSC2045 00246416 50.99 SGD
Shipped after 2018-06-22
43.39 22.8 50.7 41 1:03 45 3 22 H7 class JIS (hole diameter) 34 0.4 Class 8 JIS N (formerly JIS4 grade) 15 - Namiha - - 12 S45C(JIS G 4051) - 20 Blackening 89.36   1PC 1 BSC3015 00246443 32.99 SGD
Shipped after 2018-06-25
24.94 13.7 25.4 24.5 1:03 22.5 1.5 12 H7 class JIS (hole diameter) 18 0.05 Class 8 JIS N (formerly JIS4 grade) 15 - Namiha - - 8 S45C(JIS G 4051) - 12.5 Blackening 47   1PC 1 BSC1515 00246382 13.99 SGD
In stock
37.38 31.3 136.9 31 1:03 135 3 22 H7 class JIS (hole diameter) 96 2.2 Class 8 JIS N (formerly JIS4 grade) 45 - Namiha - - 18 S45C(JIS G 4051) - 20 Blackening 50.95   1PC 1 BSC3045 00246452 89.99 SGD
Shipped after 2018-06-25
52.45 26.3 67.6 50 1:03 60 4 28 H7 class JIS (hole diameter) 45 0.9 Class 8 JIS N (formerly JIS4 grade) 15 - Namiha - - 15 S45C(JIS G 4051) - 22.5 Blackening 115   1PC 1 BSC4015 00246461 43.99 SGD
Shipped after 2018-06-25
- 65.6 365.1 65 - 360 - 57 H7 class JIS (hole diameter) 140 - - 45 496.04 Namiha - 8 40 C200(JIS G 5501) JISN8 class (formerly JIS4 grade) 40 None 118 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BFC8045 89998553 639.99 SGD
Shipped after 2018-06-25
- 34.9 101.4 70 - 90 - 42 H7 class JIS (hole diameter) 65 - - 15 217.48 Namiha - 6 20 S45C(JIS G 4051) JISN8 class (formerly JIS4 grade) 28.8 Black oxide finish 168 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSC6015 89998526 119.99 SGD
Shipped after 2018-06-25
15.82 8.4 21.1 15 0.04375 18.75 1.25 8 H7classJIS(holediameter) 15 0.04 Class8JISN(formerlyJIS4grade) 15 - Namiha - - 8 S45C(JIS G 4051) - 7.3 Blackening 36   1PC 1 BSC1215 00246364 12.99 SGD
Shipped after 2018-06-22
21.78 18.5 68.5 18.5 0.04375 67.5 1.5 12 H7classJIS(holediameter) 50 0.36 Class8JISN(formerlyJIS4grade) 45 - Namiha - - 10 S45C(JIS G 4051) - 12 Blackening 28.3   1PC 1 BSC1545 00246391 39.99 SGD
Shipped after 2018-06-22
40.24 22.5 42.2 38 0.04375 37.5 2.5 19 H7classJIS(holediameter) 28 0.23 Class8JISN(formerlyJIS4grade) 15 - Namiha - - 10 S45C(JIS G 4051) - 20.1 Blackening 77.93   1PC 1 BSC2515 00246425 21.99 SGD
Shipped after 2018-06-22
- 55.7 273.8 55 - 270 - 42 H7 class JIS (hole diameter) 100 - - 45 208.98 Namiha - 6 30 C200(JIS G 5501) JISN8 class (formerly JIS4 grade) 36 None 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BFC6045 89998544 349.99 SGD
Shipped after 2018-06-25
- 42.5 135.2 90 - 120 - 57 H7 class JIS (hole diameter) 90 - - 15 516.2 Namiha - 8 30 S45C(JIS G 4051) JISN8 class (formerly JIS4 grade) 35 Black oxide finish 220 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSC8015 89998535 209.99 SGD
Shipped after 2018-06-25
16.37 9.8 16.9 16 1:3 15 1 7 JIS grade H7 (hole diameter) 12 0.02 JIS grade N 8 (formerly JIS grade 4) 15 - Full depth tooth B2 - 6 S45C(JIS G 4051) - 9 Black oxide finish 32   1PC 1 BSC1015 00246346 11.99 SGD
In stock
14.88 13 45.6 12.5 1:3 45 1 7 JIS grade H7 (Hole diameter) 32 0.1 JIS GRADE 8 N (OLD JIS CLASS 4) 45 - Full depth tooth B3 - 8 S45C(JIS G 4051) - 8 Black oxide 19.5   1PC 1 BSC1045 00246355 23.99 SGD
In stock
ADD TO CART

Related Products