Buy more than* S$200* and get FREE SHIPPING

Bevel Gear Fast Ratio 1:4

Surface Finish
Cutting
Pressure Angle (Degree)
20
...see all
Product Options
ADD TO CART
Outside Diameter D (phi mm) Pitch Circle Diameter P.C.D. (mm) Speed Ratio Face Width (W)(mm) Pitch Circle Diameter (phi mm) Boss Diameter B (mm) Module Accuracy Class Tolerance Allowable torque T (N m) Tooth Profile Gear Width (mm) Module (m) Hole Diameter d (phi mm) Weight (kg) Pricision Boss Length BL (mm) Number of Gears Surface Processing Shape Assembly Distance A (mm) Outer Diameter (phi mm) Material Tip Distance F (mm) Overall Length L (mm) Hole Length S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Pitch Circle Diameter P.C.D. (mm) Speed Ratio Face Width (W)(mm) Pitch Circle Diameter (phi mm) Boss Diameter B (mm) Module Accuracy Class Tolerance Allowable torque T (N m) Tooth Profile Gear Width (mm) Module (m) Hole Diameter d (phi mm) Weight (kg) Pricision Boss Length BL (mm) Number of Gears Surface Processing Shape Assembly Distance A (mm) Outer Diameter (phi mm) Material Tip Distance F (mm) Overall Length L (mm) Hole Length S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60.5 60 0.044444444444 8 60 42 1 JIS N 8 class (formerly JIS4 grade) JIS H7 class (hole diameter) - Full depth tooth 8 - 8 0.21 - 10 60 Blackening B3 22.53 60.5 S45C(JIS G 4051) 16 17.69 15   1PC 1 BSD1060 00246513 35.56 SGD
Shipped after 2017-07-24
16.9 15 1:04 8 15 12 1 N8 grade JIS (old JIS4 class) JIS7 class (hole diameter) - Namiha 8 - 6 0.02 - 7.9 15 Blackening B2 38.31 16.9 S45C(JIS G 4051) 8.6 16.25 16   1PC 1 BSD1015 00246504 12.95 SGD
Shipped after 2017-07-24
302.4 300 - 39 - 100 - - H7 class JIS (hole diameter) 197.20 Namiha - 5 25 - JISN8 class (formerly JIS4 grade) 36 60 Black oxide finish - 86 - C200(JIS G 5501) 53.4 - 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BFD5060 89998614 319.90 SGD
Shipped after 2017-07-31
67.8 60 - 30 - 45 - - H7 class JIS (hole diameter) 74 Namiha - 4 - - JISN8 class (formerly JIS4 grade) 19.9 15 Black oxide finish - 142 - S45C(JIS G 4051) 23 - 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSD4015 89998562 58.33 SGD
Shipped after 2017-07-27
101.6 90 - 47 - 65 - - H7 class JIS (hole diameter) 255.09 Namiha - 6 20 - JISN8 class (formerly JIS4 grade) 23.9 15 Black oxide finish - 207 - S45C(JIS G 4051) 28.5 - 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSD6015 89998587 129.90 SGD
Shipped after 2017-07-31
483.9 480 - 65 - 150 - - H7 class JIS (hole diameter) 814.70 Namiha - 8 40 - JISN8 class (formerly JIS4 grade) 50 60 Black oxide finish - 130 - C200(JIS G 5501) 77.8 - 74 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BFD8060 89998632 969.90 SGD
Shipped after 2017-07-31
135.5 120 - 65 - 90 - - H7 class JIS (hole diameter) 614.16 Namiha - 8 30 - JISN8 class (formerly JIS4 grade) 26.3 15 Black oxide finish - 270 - S45C(JIS G 4051) 31.9 - 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSD8015 89998596 279.90 SGD
Shipped after 2017-07-31
241.9 240 - 30 - 80 - - H7 class JIS (hole diameter) 98.16 Namiha - 4 20 - JISN8 class (formerly JIS4 grade) 30 60 Black oxide finish - 72 - C200(JIS G 5501) 45.9 - 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BFD4060 89998605 239.90 SGD
Shipped after 2017-07-31
362.9 360 - 47 - 120 - - H7 class JIS (hole diameter) 338.38 Namiha - 6 30 - JISN8 class (formerly JIS4 grade) 40 60 Black oxide finish - 100 - C200(JIS G 5501) 60.8 - 57 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BFD6060 89998623 519.90 SGD
Shipped after 2017-07-31
84.7 75 - 39 - 55 - - H7 class JIS (hole diameter) 148.66 Namiha - 5 - - JISN8 class (formerly JIS4 grade) 21.5 15 Black oxide finish - 174 - S45C(JIS G 4051) 25.2 - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSD5015 89998571 90.03 SGD
Shipped after 2017-07-31
33.9 30 0.044444444444 16 30 24 2 Class8JISN(formerlyJIS4grade) H7classJIS(holediameter) - Namiha 16 - 10 0.26 - 13.1 15 Blackening - 73.81 33.9 S45C(JIS G 4051) 14.3 29.69 28   1PC 1 BSD2015 00246547 19.70 SGD
Shipped after 2017-07-31
90.7 90 1:04 12 90 64 1.5 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) - Namiha 12 - 10 1.1 - 12 60 Blackening - 29.29 90.7 S45C(JIS G 4051) 19.5 22.03 18   1PC 1 BSD1560 00246531 57.75 SGD
Shipped after 2017-07-26
121 120 1:04 16 120 80 2 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) - Namiha 16 - 12 2 - 14 60 Blackening - 36.56 121.0 S45C(JIS G 4051) 23.5 26.88 22   1PC 1 BSD2060 00246556 83.57 SGD
Shipped after 2017-07-26
181.5 150 1:04 24 180 120 3 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) - Namiha 24 - 18 4.6 - 20 60 Blackening - 54.59 181.5 S45C(JIS G 4051) 35 40.07 32   1PC 1 BSD3060 00246592 169.90 SGD
Shipped after 2017-07-26
151.2 150 1:04 20 150 100 2.5 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) - Namiha 20 - 15 3.9 - 18 60 Blackening - 46.32 151.2 S45C(JIS G 4051) 30 34.22 28   1PC 1 BSD2560 00246574 119.90 SGD
Shipped after 2017-07-26
25.4 22.5 1:04 12 22.5 18 1.5 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) - Namiha 12 - 8 0.1 - 10.5 15 Blackening - 56.06 25.4 S45C(JIS G 4051) 11.4 22.97 22   1PC 1 BSD1515 00246522 16.98 SGD
Shipped after 2017-07-26
42.4 37.5 1:04 20 37.5 30 2.5 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) - Namiha 20 - 10 0.44 - 15.6 15 Blackening - 91.55 42.4 S45C(JIS G 4051) 17.2 36.41 35   1PC 1 BSD2515 00246565 25.35 SGD
Shipped after 2017-07-26
50.8 45 1:04 24 45 36 3 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) - Namiha 24 - 12 0.76 - 17 15 Blackening - 108.11 50.8 S45C(JIS G 4051) 18.8 41.94 40   1PC 1 BSD3015 00246583 36.58 SGD
Shipped after 2017-07-26
ADD TO CART

Related Products