Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear

End-surface Preparation
None
Surface Finish
Cutting
Pressure Angle (Degree)
20
Surface Processing
Black oxide finish
Material
S45C(JIS G 3123)
...see all>
Product Options
ADD TO CART
Mesh Height PH (mm) Face Width (W)(mm) Accuracy Class Tooth Profile Heat Processing Height H (mm) Overall Length L (mm) Effective Number of Gear Module Weight (kg) Surface Tangential Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mesh Height PH (mm) Face Width (W)(mm) Accuracy Class Tooth Profile Heat Processing Height H (mm) Overall Length L (mm) Effective Number of Gear Module Weight (kg) Surface Tangential Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 30 (Quaternary old JIS) N8 JIS Class Namiha Strain-relieving ShoJun 30 300 31 3 1.9 8532 1PC 1 LQ303 00250424 53.99 SGD
Shipped after 2018-06-28
36 40 (Quaternary old JIS) N8 JIS Class Namiha Strain-relieving ShoJun 40 1000 79 4 11 14710 1PC 1 LQ4010 00250442 279.99 SGD
Shipped after 2018-06-28
13.5 15 (Quaternary old JIS) N8 JIS Class Namiha Strain-relieving ShoJun 15 500 106 1.5 0.8 2059 1PC 1 LQ155 00250257 36.99 SGD
Shipped after 2018-06-27
36 40 (Quaternary old JIS) N8 JIS Class Namiha Strain-relieving ShoJun 40 300 23 4 3.3 14710 1PC 1 LQ403 00250485 93.99 SGD
Shipped after 2018-06-28
36 40 (Quaternary old JIS) N8 JIS Class Namiha Strain-relieving ShoJun 40 500 39 4 5.6 14710 1PC 1 LQ405 00250494 129.99 SGD
Shipped after 2018-06-28
27 30 (Quaternary old JIS) N8 JIS Class Namiha Strain-relieving ShoJun 30 1000 106 3 6.3 8532 1PC 1 LQ3010 00250381 169.99 SGD
Shipped after 2018-06-27
27 30 (Quaternary old JIS) N8 JIS Class Namiha Strain-relieving ShoJun 30 500 53 3 3.2 8532 1PC 1 LQ305 00250433 84.99 SGD
Shipped after 2018-06-28
13.5 15 (Quaternary old JIS) N8 JIS Class Namiha Strain-relieving ShoJun 15 300 63 1.5 0.48 2059 1PC 1 LQ153 00250241 24.99 SGD
Shipped after 2018-06-27
18 20 (Quaternary old JIS) N8 JIS Class Namiha Strain-relieving ShoJun 20 500 79 2 1.4 3727 1PC 1 LQ205 00250311 50.99 SGD
Shipped after 2018-06-28
13.5 15 (Quaternary old JIS) N8 JIS Class Namiha Strain-relieving ShoJun 15 1000 212 1.5 1.6 2059 1PC 1 LQ1510 00250205 75.99 SGD
Shipped after 2018-06-27
18 20 (Quaternary old JIS) N8 JIS Class Namiha Strain-relieving ShoJun 20 1000 159 2 2.8 3727 1PC 1 LQ2010 00250266 91.99 SGD
Shipped after 2018-06-27
22.5 25 (Quaternary old JIS) N8 JIS Class Namiha Strain-relieving ShoJun 25 1000 127 2.5 4.4 5884 1PC 1 LQ2510 00250327 139.99 SGD
Shipped after 2018-06-27
22.5 25 (Quaternary old JIS) N8 JIS Class Namiha Strain-relieving ShoJun 25 500 63 2.5 2.2 5884 1PC 1 LQ255 00250372 67.99 SGD
Shipped after 2018-06-27
22.5 25 (Quaternary old JIS) N8 JIS Class Namiha Strain-relieving ShoJun 25 300 38 2.5 1.3 5884 1PC 1 LQ253 00250363 52.99 SGD
Shipped after 2018-06-28
9 10 JIS N8 class (formerly JIS 4 grade) Full depth tooth Stress relief ShoJun 10 1000 318 1 0.72 931.6 1PC 1 LQ1010 00250144 49.99 SGD
In stock
18 20 JIS N8 class (formerly JIS 4 grade) Full depth tooth Stress relief ShoJun 20 300 47 2 0.84 3727 1PC 1 LQ203 00250302 30.99 SGD
Shipped after 2018-07-02
9 10 JIS N8 class (formerly JIS 4 grade) Full depth tooth Stress relief ShoJun 10 500 159 1 0.36 931.6 1PC 1 LQ105 00250196 25.99 SGD
In stock
9 10 JIS grade N8 (formerly JIS grade 4) Full depth tooth Straightening annealing 10 300 95 1 0.22 931.6 1PC 1 LQ103 00250187 14.99 SGD
In stock
ADD TO CART

Related Products