Buy more than* S$200* and get FREE SHIPPING

Oval Tapered Knob, Self-Locking Insert

4.80 (5)
2014 TRUSCO Published Page
1-1712
Heat-Resistant Temperature (deg C)
60
Color
Black
Material
Phenolic resin
Type
Threaded type
...see all>
Product Options
ADD TO CART
Dimension B (phi mm) Dimensions C (phi mm) Dimensions E (mm) Dimension D (phi mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B (phi mm) Dimensions C (phi mm) Dimensions E (mm) Dimension D (phi mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 23 50 14 68 68 105-7146 1PC 1 OG70 02034051 8.99 SGD
In stock
26 17 30 10 42 18 105-7120 1PC 1 OG40 02034033 4.99 SGD
In stock
33 20 40 12 54 40 105-7138 1PC 1 OG55 02034042 6.99 SGD
In stock
20 14 21 8 31 9 105-7111 1PC 1 OG30 02034024 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
To the mechanic
5
From Japan
On 2018-02-05 21:54:16
The handle of the tool used at work broke due to aged deterioration. Although genuine parts also ended production, they were at a loss, but if you bought this one of near size, it matches brilliantly! I am very satisfied.
This review is about item#2034033.
Belt tension lever of drilling machine
4
From Japan
On 2016-08-11 19:27:28
It was a bit small in size. Next time I will make it bigger one more.
This review is about item#2034024.
Exchange broken lever
5
From Japan
On 2015-12-28 16:12:12
Easy to install, easy to grasp, very satisfied.
This review is about item#02034051.
Drill operating lever
5
From Japan
On 2014-10-31 13:51:10
The surface is smooth and very tactile. Even if the insertion diameter is somewhat different, it is easy to repair because it is plastic.
This review is about item#02034033.
Jimny Jb23 4 type transfer knob
5
From Japan
On 2012-04-10 21:14:11
Easy exchange with just inserting Scot. Although it is light, the operation feeling will be light, but since it is not operated frequently, there is no problem.
This review is about item#02034051.

Related Products