Buy more than* S$200* and get FREE SHIPPING

Engineering Plastics Rotation Grip, Jis Type

Heat-Resistant Temperature (deg C)
80
Material (Grip)
Polypropylene
Color
Black
...see all>
Product Options
ADD TO CART
Dimension E Material (shank) Dimension A (mm phi) Dimensions C (phi mm) Dimensions B (mm) Dimensions D (mm) Screw Diameter Weight (g) Type 2014 TRUSCO Published Page TRUSCO Part Number Double-sided Width (F)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension E Material (shank) Dimension A (mm phi) Dimensions C (phi mm) Dimensions B (mm) Dimensions D (mm) Screw Diameter Weight (g) Type 2014 TRUSCO Published Page TRUSCO Part Number Double-sided Width (F)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 x 1 Chrome plating (SUM22) 16 10 54 13 M6 18 With male thread 1-1713 108-5468 8 1PC 1 GR16 02037786 6.99 SGD
Shipped after 2018-01-22
M10x1.5 Chromeplating(SUM22) 25 16 86 18 M10 60 Withmalethread 1-1713 108-5484 13 1PC 1 GR25 02037804 9.99 SGD
Shipped after 2018-01-22
M8x1.25 Chrome plating (SUM22) 20 13 67 15 M8 30 With an external thread - 108-5476 10 1PC 1 GR20 02037795 7.99 SGD
Shipped after 2018-01-22
M12x1.75 Chrome plating (SUM22) 32 20 108 20 M12 105 With bolt - 108-5492 17 1PC 1 GR32 02037813 11.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products