Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Engineering Plastics Rotation Grip, Bent Type

4.67 (3)
Material (shank)
Chrome plating (SUM22)
Heat-Resistant Temperature (deg C)
60
Material (Grip)
Polyamide
Color
Black
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Screw Diameter Weight (g) Type TRUSCO Part Number Dimension F Dimension A (mm phi) Dimensions C (phi mm) Dimension G(mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Screw Diameter Weight (g) Type TRUSCO Part Number Dimension F Dimension A (mm phi) Dimensions C (phi mm) Dimension G(mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 M8 80 With bolt 108-4925 M8x1.25 18 16 4 60 13 1PC 1 FR18 02037743 19.99 SGD
In stock
22.5 M8 120 With an external thread 108-4933 M8x1.25 22 20 4 77 14 1PC 1 FR22A 02037752 21.99 SGD
In stock
22.5 M10 120 With an external thread 108-4941 M10x1.5 22 20 5 77 15 1PC 1 FR22B 02037761 21.99 SGD
In stock
24 M12 210 With bolt 108-4950 M12x1.75 28 22 6 96 21 1PC 1 FR28 02037777 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Handwheel of flywheel of sewing machine
4
From Japan
On 2017-12-08 10:06:33
I was looking for a movable handle, because the fixed hand-held handle was dangerous to rotate with a motor, but I found just good ones and bought it. Although there is not a problem yesterday, there is considerable power to operate, so be careful as it will be tough to beat when you attach it to a lightweight object, and it will likely pinch your fingers.
This review is about item#02037743.
As a part of the product
5
From Japan
On 2017-04-06 17:15:03
I used it several times, so I could use it with confidence.
This review is about item#2037761.
Machine remodeling
5
From Japan
On 2013-08-18 18:12:31
It does not get in the way and it is very good.
This review is about item#02037761.

Related Products