Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Knob Height Abstract 2015 Trusco Published Pages Dimensions Lf (mm) Screw Diameter M Dimensions d1 (mm) Outer Diameter (phi mm) Dimensions D (mm) Dimension S (mm) Operating Temperature Range (deg C) Dimension H (mm) Weight (g) Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Knob Height Abstract 2015 Trusco Published Pages Dimensions Lf (mm) Screw Diameter M Dimensions d1 (mm) Outer Diameter (phi mm) Dimensions D (mm) Dimension S (mm) Operating Temperature Range (deg C) Dimension H (mm) Weight (g) Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 20 M12x1.75 27 60 60 17 -20-110 37 78 - - - 1pc 1 BTK60-SUS 75851824 30.99 SGD
In stock
- - 1 1798, 1 1798, 1 1798 12, 12, 12 M6x1.00, M6x1.00, M6x1.00 19, 19, 19 32, 32, 32 - 11, 11, 11 - 23, 23, 23 - -, -, - - 104-8481, 104-8481, 104-8481 1pc 1 BTK30-SUS 02035984 19.99 SGD
In stock
- - 1 1798, 1 1798, 1 1798 -, -, - M6x1.00, M6x1.00, M6x1.00 19, 19, 19 32, 32, 32 - 11, 11, 11 - 23, 23, 23 - 10, 10, 10 - 104-8562, 104-8562, 104-8562 1pc 1 BTK30 x10-SUS 02036002 11.99 SGD
In stock
- - 1 1798, 1 1798, 1 1798 -, -, - M6x1.00, M6x1.00, M6x1.00 19, 19, 19 32, 32, 32 - 11, 11, 11 - 23, 23, 23 - 16, 16, 16 - 104-8589, 104-8589, 104-8589 1pc 1 BTK30 x16-SUS 02036027 11.99 SGD
In stock
- - 1 1798, 1 1798, 1 1798 -, -, - M6x1.00, M6x1.00, M6x1.00 19, 19, 19 32, 32, 32 - 11, 11, 11 - 23, 23, 23 - 20, 20, 20 - 104-8601, 104-8601, 104-8601 1pc 1 BTK30 x20-SUS 02036045 -
Discontinued
[x]
- - 1 1798, 1 1798, 1 1798 -, -, - M6x1.00, M6x1.00, M6x1.00 19, 19, 19 32, 32, 32 - 11, 11, 11 - 23, 23, 23 - 35, 35, 35 - 104-8627, 104-8627, 104-8627 1pc 1 BTK30 x35-SUS 02036063 -
Discontinued
[x]
- - 1 1798, 1 1798, 1 1798 13, 13, 13 M8x1.25, M8x1.25, M8x1.25 21, 21, 21 40, 40, 40 - 12, 12, 12 - 27, 27, 27 - -, -, - - 104-8511, 104-8511, 104-8511 1pc 1 BTK40-SUS 02036097 -
Discontinued
[x]
- - 1 1798, 1 1798, 1 1798 -, -, - M8x1.25, M8x1.25, M8x1.25 21, 21, 21 40, 40, 40 - 12, 12, 12 - 27, 27, 27 - 25, 25, 25 - 104-8660, 104-8660, 104-8660 1pc 1 BTK40 x25-SUS 02036133 -
Discontinued
[x]
- - 1 1798, 1 1798, 1 1798 -, -, - M8x1.25, M8x1.25, M8x1.25 21, 21, 21 40, 40, 40 - 12, 12, 12 - 27, 27, 27 - 30, 30, 30 - 104-8678, 104-8678, 104-8678 1pc 1 BTK40 x30-SUS 02036142 -
Discontinued
[x]
- - 1 1798, 1 1798, 1 1798 -, -, - M8x1.25, M8x1.25, M8x1.25 21, 21, 21 40, 40, 40 - 12, 12, 12 - 27, 27, 27 - 35, 35, 35 - 104-8694, 104-8694, 104-8694 1pc 1 BTK40 x35-SUS 02036167 14.99 SGD
In stock
- - 1 1798, 1 1798, 1 1798 -, -, - M8x1.25, M8x1.25, M8x1.25 21, 21, 21 40, 40, 40 - 12, 12, 12 - 27, 27, 27 - 45, 45, 45 - 104-8716, 104-8716, 104-8716 1pc 1 BTK40 x45-SUS 02036185 15.99 SGD
In stock
- - 1 1798, 1 1798, 1 1798 17, 17, 17 M10x1.5, M10x1.5, M10x1.5 25, 25, 25 50, 50, 50 - 14, 14, 14 - 33, 33, 33 - -, -, - - 104-8546, 104-8546, 104-8546 1pc 1 BTK50-SUS 02036212 22.99 SGD
In stock
- - 1 1798, 1 1798, 1 1798 -, -, - M10x1.5, M10x1.5, M10x1.5 25, 25, 25 50, 50, 50 - 14, 14, 14 - 33, 33, 33 - 20, 20, 20 - 104-8732, 104-8732, 104-8732 1pc 1 BTK50 x20-SUS 02036237 19.99 SGD
In stock
- - 1 1798, 1 1798, 1 1798 -, -, - M10x1.5, M10x1.5, M10x1.5 25, 25, 25 50, 50, 50 - 14, 14, 14 - 33, 33, 33 - 30, 30, 30 - 104-8759, 104-8759, 104-8759 1pc 1 BTK50 x30-SUS 02036255 22.99 SGD
In stock
- - - -, -, - M10x1.5, M10x1.5, M10x1.5 25, 25, 25 50, 50, 50 - 14, 14, 14 - 33, 33, 33 - 40, 40, 40 - - 1pc 1 BTK50 x40-SUS 02036273 22.99 SGD
In stock
- - - -, -, - M10x1.5, M10x1.5, M10x1.5 25, 25, 25 50, 50, 50 - 14, 14, 14 - 33, 33, 33 - 50, 50, 50 - - 1pc 1 BTK50 x50-SUS 02036291 22.99 SGD
In stock
27 Thread diameter M8 1 1798 - - - 40 - - - - - - 1-1701 104-8643 1PC 1 BTK40x20-SUS 02036115 10.99 SGD
In stock
ADD TO CART

Related Products