Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tapped Lobe Knob

5.00 (1)
2014 TRUSCO Published Page
1-1701
Heat-Resistant Temperature (deg C)
120
Dimension H (mm)
1.5
Color
Black (knob)
Material
Knob / phenolic resin internal thread / brass (C3640B)
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension F (mm) Screw Diameter Weight (g) TRUSCO Part Number Dimension G Dimensions J (mm) Dimension E (phi mm) Dimension A (mm phi) Dimensions C (phi mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension F (mm) Screw Diameter Weight (g) TRUSCO Part Number Dimension G Dimensions J (mm) Dimension E (phi mm) Dimension A (mm phi) Dimensions C (phi mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 26 M12 90 106-0422 M12x1.75 15 17 60 27 38 1PC 1 TLK60 02035941 -
Discontinued
[x]
21 26 M12 125 106-0431 M12x1.75 17 17 70 30 45 1PC 1 TLK70 02035957 -
Discontinued
[x]
15 22 M10 62 106-0414 M10x1.5 13 16 50 25 34 1PC 1 TLK50 02035932 10.99 SGD
Shipped after 2018-05-02
13 18 M8 38 106-0406 M8x1.25 13 14 40 21 28 1PC 1 TLK40 02035923 8.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gas tool
5
From Japan
On 2015-03-30 18:21:42
There is no problem with the product. It is cheap and satisfactory in price.
This review is about item#02035932.

Related Products