Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions C (phi mm) Dimensions B (mm) Dimensions D (mm) Screw Diameter Type Weight (g) Dimension G(mm) Material Dimension F (mm) TRUSCO Part Number 2014 TRUSCO Published Page Dimension E Dimension A (mm phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (phi mm) Dimensions B (mm) Dimensions D (mm) Screw Diameter Type Weight (g) Dimension G(mm) Material Dimension F (mm) TRUSCO Part Number 2014 TRUSCO Published Page Dimension E Dimension A (mm phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 11.5 7.5 M5 Male thread type 18 15 SS45C / chrome plating 1.6 104-9763 1-1709 M5x0.8 20 1PC 1 TKS5X15 02036797 4.99 SGD
In stock
12 15 10 M6 Male thread type 25 15 SS45C / chrome plating 2 104-9801 1-1709 M6x1 24 1PC 1 TKS6X15 02036833 5.99 SGD
Shipped after 2018-06-26
16 18 12 M8 Male thread type 65 30 SS45C / chrome plating 2.5 104-9925 1-1709 M8x1.25 30 1PC 1 TKS8X30 02036955 9.99 SGD
Shipped after 2018-06-26
20 23 15 M10 Female thread type 90 - SS400 / chrome plating - 104-9721 1-1709 M10x1.5 36 1PC 1 TKN10 02036632 10.99 SGD
Shipped after 2018-06-26
10 11.5 7.5 M5 Male thread type 20 20 SS45C / chrome plating 1.6 104-9780 1-1709 M5x0.8 20 1PC 1 TKS5X20 02036815 4.99 SGD
In stock
12 15 10 M6 Male thread type 27 20 SS45C / chrome plating 2 104-9828 1-1709 M6x1 24 1PC 1 TKS6X20 02036851 5.99 SGD
In stock
12 15 10 M6 Male thread type 29 25 SS45C / chrome plating 2 104-9844 1-1709 M6x1 24 1PC 1 TKS6X25 02036876 5.99 SGD
In stock
20 23 15 M10 Male thread type 115 25 SS45C / chrome plating 3 104-9941 1-1709 M10x1.5 36 1PC 1 TKS10X25 02036711 11.99 SGD
Shipped after 2018-06-26
20 23 15 M10 Male thread type 119 30 SS45C / chrome plating 3 104-9968 1-1709 M10x1.5 36 1PC 1 TKS10X30 02036736 11.99 SGD
Shipped after 2018-06-26
20 23 15 M10 Male thread type 125 40 SS45C / chrome plating 3 - - M10x1.5 36 1PC 1 TKS10X40 02036754 11.99 SGD
Shipped after 2018-06-26
10 11.5 7.5 M5 Male thread type 15 10 SS45C / chrome plating 1.6 104-9747 1-1709 M5x0.8 20 1PC 1 TKS5X10 02036772 4.99 SGD
Shipped after 2018-06-26
12 15 10 M6 Male thread type 30 30 SS45C / chrome plating 2 104-9861 1-1709 M6x1 24 1PC 1 TKS6X30 02036894 5.99 SGD
Shipped after 2018-06-26
16 18 12 M8 Male thread type 60 20 SS45C / chrome plating 2.5 104-9887 1-1709 M8x1.25 30 1PC 1 TKS8X20 02036912 6.99 SGD
Shipped after 2018-06-26
16 18 12 M8 Male thread type 63 25 SS45C / chrome plating 2.5 104-9909 1-1709 M8x1.25 30 1PC 1 TKS8X25 02036937 7.99 SGD
In stock
10 11.5 7.5 M5 Nut type 15 - SS400 / chrome plating - 104-9666 - M5x0.8 20 1PC 1 TKN5 02036657 2.99 SGD
In stock
12 15 10 M6 Nut type 25 - SS400 / chrome plating - 104-9682 - M6x1 24 1PC 1 TKN6 02036675 3.99 SGD
In stock
16 18 12 M8 Nut type 45 - SS400 / chrome plating - 104-9704 - M8x1.25 30 1PC 1 TKN8 02036693 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2017-08-14 19:43:46
Because it is quite accurate, it fits the purpose of hope. . .
This review is about item#2036693.

Related Products