Buy more than* S$200* and get FREE SHIPPING

KnurLED Sam Knob, Stainless Steel

Material (Body)
SUS303
...see all>
Product Options
ADD TO CART
Weight (g) Abstract Dimension G(mm) TRUSCO Part Number Dimension F (mm) 2014 TRUSCO Published Page Dimension E Dimension A (mm phi) Dimensions C (phi mm) Dimensions B (mm) Dimensions D (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Abstract Dimension G(mm) TRUSCO Part Number Dimension F (mm) 2014 TRUSCO Published Page Dimension E Dimension A (mm phi) Dimensions C (phi mm) Dimensions B (mm) Dimensions D (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 Screw diameter M6 20 104-9836 2 1-1709 M6x1 24 12 15 10 Male thread type 1PC 1 TKS6X20-SUS 02036867 10.99 SGD
Shipped after 2018-04-24
60 Screw diameter M8 20 104-9895 2.5 1-1709 M8x1.25 30 16 18 12 Male thread type 1PC 1 TKS8X20-SUS 02036921 12.99 SGD
Shipped after 2018-04-24
125 Screw diameter M10 40 - 3 - M10x1.5 36 20 23 15 Male thread type 1PC 1 TKS10X40-SUS 02036763 23.99 SGD
Shipped after 2018-04-24
63 Screw diameter M8 25 104-9917 2.5 1-1709 M8x1.25 30 16 18 12 Male thread type 1PC 1 TKS8X25-SUS 02036946 12.99 SGD
Shipped after 2018-04-24
15 Screw diameter M5 10 104-9755 1.6 1-1709 M5x0.8 20 10 11.5 7.5 Male thread type 1PC 1 TKS5X10-SUS 02036781 7.99 SGD
Shipped after 2018-04-24
29 Screw diameter M6 25 104-9852 2 1-1709 M6x1 24 12 15 10 Male thread type 1PC 1 TKS6X25-SUS 02036885 12.99 SGD
Shipped after 2018-04-24
115 Screw diameter M10 25 104-9950 3 1-1709 M10x1.5 36 20 23 15 Male thread type 1PC 1 TKS10X25-SUS 02036727 21.99 SGD
Shipped after 2018-04-24
18 Screw diameter M5 15 104-9771 1.6 1-1709 M5x0.8 20 10 11.5 7.5 Male thread type 1PC 1 TKS5X15-SUS 02036806 7.99 SGD
In stock
20 Screw diameter M5 20 104-9798 1.6 1-1709 M5x0.8 20 10 11.5 7.5 Male thread type 1PC 1 TKS5X20-SUS 02036824 8.99 SGD
Shipped after 2018-04-24
25 Screw diameter M6 15 104-9810 2 1-1709 M6x1 24 12 15 10 Male thread type 1PC 1 TKS6X15-SUS 02036842 12.99 SGD
Shipped after 2018-04-24
119 Screw diameter M10 30 104-9976 3 1-1709 M10x1.5 36 20 23 15 Male thread type 1PC 1 TKS10X30-SUS 02036745 21.99 SGD
Shipped after 2018-04-24
30 Screw diameter M6 30 104-9879 2 1-1709 M6x1 24 12 15 10 Male thread type 1PC 1 TKS6X30-SUS 02036903 12.99 SGD
Shipped after 2018-04-24
65 Screw diameter M8 30 104-9933 2.5 1-1709 M8x1.25 30 16 18 12 Male thread type 1PC 1 TKS8X30-SUS 02036964 16.99 SGD
Shipped after 2018-04-24
25 Screw diameter M6 - 104-9691 - 1-1709 M6x1 24 12 15 10 Female thread type 1PC 1 TKN6-SUS 02036684 6.99 SGD
Shipped after 2018-04-25
45 Screw diameter M8 - 104-9712 - 1-1709 M8 x 1.25 30 16 18 12 Female thread type 1PC 1 TKN8-SUS 02036702 8.99 SGD
In stock
90 Screw diameter M10 - 104-9739 - 1-1709 M10 x 1.5 36 20 23 15 Female thread type 1PC 1 TKN10-SUS 02036641 12.99 SGD
Shipped after 2018-04-24
15 Screw diameter M5 - 104-9674 - - M5x0.8 20 10 11.5 7.5 Nut type 1PC 1 TKN5-SUS 02036666 5.99 SGD
In stock
ADD TO CART

Related Products