Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (Body) Dimension A (mm phi) Dimensions C (phi mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Dimension A (mm phi) Dimensions C (phi mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chrome plating (FC200) 50 20 32 20 20 170 1PC 1 HK3 02036605 10.99 SGD
Shipped after 2018-04-23
Chrome plating (FC200) 40 16 25 16 16 85 1PC 1 HK2 02036596 7.99 SGD
Shipped after 2018-04-23
Chrome plating (FC200) 32 13 22 13 13 50 1PC 1 HK1 02036587 6.99 SGD
Shipped after 2018-04-24
Chromeplating(FC200) 63 25 40 25 25 320 1PC 1 HK4 02036614 12.99 SGD
Shipped after 2018-04-23
Chrome plating (FC200) 80 32 50 30 32 640 1PC 1 HK5 02036623 17.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Prototyping of products
3
From Japan
On 2016-11-22 08:52:52
Although there is not a problem in general, it is too heavy for our product specifications - 90g I use the meat pulling out.
This review is about item#02036623.
Repair of machine tool
5
From Japan
On 2015-10-28 19:52:37
I have repaired old machine tools and chose lost knobs because they are lost. I bought it for the first time, is it a standard product? It was exactly the same as the knob attached to the machine tool 50 years ago. It really matches the old machine with a wind body called a metal knob. I am glad that it was not a nobstar so I chose this one. Chrome plating is done, but the material is cast iron, the processability is very good. It is natural, but because it is a hexagon it will take properly for the three latch chuck of the lathe. Since it is machined from the outer periphery, it gets out only by gripping the core.
This review is about item#02036605.

Related Products