Buy more than* S$200* and get FREE SHIPPING

Flute Knob, Tap Through Type

5.00 (4)
Material (knobs)
Polypropylene
Heat-Resistant Temperature (deg C)
60
Color
Matte black
Material
Tap hole / brass (C3604B)
...see all>
Product Options
ADD TO CART
Abstract TRUSCO Part Number Dimension F Dimension E (phi mm) Dimension A (mm phi) Dimensions C (phi mm) Dimension G(mm) Dimensions B (mm) Dimensions D (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abstract TRUSCO Part Number Dimension F Dimension E (phi mm) Dimension A (mm phi) Dimensions C (phi mm) Dimension G(mm) Dimensions B (mm) Dimensions D (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw diameter M5 106-0121 M5x0.8 9 16 11 10 13 5 4 1PC 1 FTK16T 02035144 2.99 SGD
In stock
Screw diameter M6 106-0139 M6x1 11 20 12 12 16 6 6 1PC 1 FTK20T 02035187 2.99 SGD
In stock
Screw diameter M8 106-0147 M8x1.25 15 25 16 14 19 8 10 1PC 1 FTK25T 02035232 3.99 SGD
In stock
Screw diameter M10 106-0155 M10x1.5 21 32 17 15 22 9 12 1PC 1 FTK32T 02035275 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2017-12-19 23:12:26
Used to fix table vise by combining with hexagon socket head bolts (with anti-slip). To change the direction of the vice on the workbench, ordinary bolts and nuts required tools and labor, but this is convenient.
This review is about item#2035275.
For fastening the floor fixing pipe of piping
5
From Japan
On 2017-09-14 17:29:56
Good quality compared to other similar products. Since the contact surface is small, torque is securely applied.
This review is about item#2035232.
Fixation of roof carrier
5
From Japan
On 2016-04-23 10:33:48
I found what I was looking for. Appreciation
This review is about item#02035232.
Plastic screw substitute
5
From Japan
On 2015-11-05 17:15:24
Purchased as a substitute because the plastic part was bad because the screw that was originally attached. It can be bought from 1 piece, so it is saved. It is satisfactory on use.
This review is about item#02035187.

Related Products