Buy more than* S$200* and get FREE SHIPPING

Clamp Lever, Bolt

Lever Color
Silver
...see all
Product Options
ADD TO CART
Dimension D1 (mm) Pitch (mm) Maximum Torque (kgf) Number of Gears Maximum Load (kgf) Screw Dimensions M Dimensions D (mm) Dimensions H2(mm) Turning Radius (mm) Screw Diameter x Length (mm) Screw Length (mm) Dimension r (mm) Dimension d (mm) Dimensions H1 (mm) Screw Diameter Dimension T (mm) Dimension H (mm) Dimension l (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Pitch (mm) Maximum Torque (kgf) Number of Gears Maximum Load (kgf) Screw Dimensions M Dimensions D (mm) Dimensions H2(mm) Turning Radius (mm) Screw Diameter x Length (mm) Screw Length (mm) Dimension r (mm) Dimension d (mm) Dimensions H1 (mm) Screw Diameter Dimension T (mm) Dimension H (mm) Dimension l (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1.75 1800 24 65 M12x1.75 25.9 64.5 95 M12x60 60 95 19 59 M12 17 38.3 10 60 1PC 1 KR-12x60-S 05796016 20.74 SGD
Shipped after 2017-04-04
7.5 1.25 800 20 30 M8x1.25 18.3 43.7 65 M8 x 30 30 65 14 41 M8 12 26.3 7.0 30 1PC 1 KR-8x30-S 05795903 19.22 SGD
Shipped after 2017-04-04
12.0 1.75 1800 24 65 M12x1.75 25.9 64.5 95 M12x30 30 95 19 59 M12 17 38.3 10.0 30 1PC 1 KR-12x30-S 05795982 25.52 SGD
Shipped after 2017-04-04
12.0 1.75 1800 24 65 M12x1.75 25.9 64.5 95 M12x40 40 95 19 59 M12 17 38.3 10.0 40 1PC 1 KR-12x40-S 05795991 25.52 SGD
In stock
ADD TO CART

Related Products