Buy more than* S$200* and get FREE SHIPPING

Clamp Lever Female Screw

Lever Color
Silver
Dimension l (mm)
10
Surface Processing (Lever)
Baked melamine
Material (Lever Part)
Zinc die-cast
...see all
Product Options
ADD TO CART
Weight (g) Material (Screwed Part) Maximum Torque (kN) Dimensions D (mm) Torque (N m) Turning Radius (mm) Dimensions H2(mm) Dimension d (mm) Dimension r (mm) Dimension H (mm) Dimensions H1 (mm) Number of Gears Maximum Load (N) Dimension T (mm) Dimension D1 (mm) Torque (N, m) Surface Processing (Screw) Screw Diameter x Pitch (mm) Material (Spring Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material (Screwed Part) Maximum Torque (kN) Dimensions D (mm) Torque (N m) Turning Radius (mm) Dimensions H2(mm) Dimension d (mm) Dimension r (mm) Dimension H (mm) Dimensions H1 (mm) Number of Gears Maximum Load (N) Dimension T (mm) Dimension D1 (mm) Torque (N, m) Surface Processing (Screw) Screw Diameter x Pitch (mm) Material (Spring Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- SteelSUM22 14.7 22 35 80 53.3 16 80 33.2 49 22 500 14 10 - Blackoxideblack - SteelwireSW-C 1PC 1 KF-10-S 05796095 16.88 SGD
Shipped after 2017-03-03
190 Steel SUM22 17.9 25.9 - 95 64.5 19 95 38.3 59 24 588 17 12 50 Black iron oxide black film M12 x 1.75 Steel wire SW-C 1PC 1 KF-12-S 05796104 19.49 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products