Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions Lm (mm) Dimensions Lf (mm) Dimension h (mm) Dimensions M (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Screw Dimension H (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lm (mm) Dimensions Lf (mm) Dimension h (mm) Dimensions M (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Screw Dimension H (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 - - M10 27 - 21 Male screw 85 80 1PC 1 GHM-27xM10 07005327 -
Discontinued
[x]
- 25 - M8 23 - 18 Female screw 70 24 1PC 1 GHF-23xM8 07005354 -
Discontinued
[x]
- 30 - M10 27 - 21 Female screw 85 49 1PC 1 GHF-27xM10 07005363 -
Discontinued
[x]
16 - - M8 23 - 18 Male screw 70 41 1PC 1 GHM-23xM8 07005311 -
Discontinued
[x]
13 - - M6 19 - 14.8 Male screw 55 22 1PC 1 GHM-19xM6 07005302 -
Discontinued
[x]
7 - 37 M6 13 13 10 Male thread 50 50 1PC 1 GSS-6 07005485 6.99 SGD
In stock
13 - 70 M12 25 30 18 Male thread 100 370 1PC 1 GSS-12 07005512 27.99 SGD
In stock
6 - 30 M5 10 10 8 Male thread 40 25 1PC 1 GSS-5 07005476 4.99 SGD
In stock
10 - 50 M10 20 20 15 Male thread 70 150 1PC 1 GSS-10 07005503 18.99 SGD
Shipped after 2018-05-29
8 - 49 M8 16 15 12 Male thread 64 100 1PC 1 GSS-8 07005494 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
As a machine tool custom
2
From Japan
On 2017-10-05 23:10:03
The real thing was sharp and good thing from this product picture Unfortunately it was disappointing that there were 2 mm scratches that stand out.
This review is about item#7005512.
Used for adjustment handles of old machine tools
5
From Japan
On 2017-08-08 10:24:48
I think that making is solid, I do not have Bali. The installation handle is below, I bought it with a monotaro. V100 - H14 morning glory handle car (with shaft hole processing) with female thread for gripping Imao Corporation 21585314
This review is about item#7005476.
Attach to Hitachi stirrer
5
From Japan
On 2017-07-21 09:06:09
Attach to Hitachi stirrer I used it to mix mortar and concrete with stirrer Since it seems that installation availability will be divided by manufacturer How about being ordered by looking at the screw diameter? I bought a used stirrer There was no grip I thought that I could use it as it is I will take each body as plainly as I can There was a lot of burden on wrists, arms and waist Judge the grip as unreasonable as not expected So this is a cool grip Very hard, healthy, cheap The burden on the body is ultimately relieved than anything else The grip seems to be used longer than the life of the agitator liked it Person who got damaged, who lost It is a recommended item
This review is about item#7005512.
Milling machine
5
From Japan
On 2016-03-14 18:29:56
It is used for dialing of milling machine. It began to adjust to precision. It is also planned to be used for small lathe dial.
This review is about item#07005476.
Electric grinder handle
5
From Japan
On 2014-03-19 18:35:02
The length is also appropriate and satisfactory.
This review is about item#07005327.

Related Products