Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Steel Bearing Rubber Seal

5.00 (3)
Purpose
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Maximum Temperature (Degree C)
110
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating (N) Inner Clearance Preload Symbol Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Bearing Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (N) Inner Clearance Preload Symbol Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Bearing Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3900(CHreferencevalue) Normal clearance 10 0.3 8 26 6000 Contact rubber seal 1PC 1 6000-H-20T1XDDU 07197757 6.99 SGD
In stock
11300(CHreferencevalue) Normal clearance 30 1 13 55 6006 Contact rubber seal 1PC 1 6006-H-20T1XDDU 07197811 22.99 SGD
In stock
14200 (CH reference value) Normal clearance 40 1 - 68 6008 - 1PC 1 6008-H-20T1XDDU 07197836 49.99 SGD
Shipped after 2018-05-07
13600 (CH reference value) Normal clearance 35 1 - 62 6007 - 1PC 1 6007-H-20T1XDDU 07197827 35.99 SGD
In stock
4350 (CH reference value) Ordinary crevice 12 0.3 8 28 6001 Contact rubber seal 1PC 1 6001-H-20T1XDDU 07197766 7.99 SGD
In stock
4750 (CH reference value) Ordinary crevice 15 0.3 9 32 6002 Contact rubber seal 1PC 1 6002-H-20T1XDDU 07197775 8.99 SGD
In stock
5100 (CH reference value) Ordinary crevice 17 0.3 10 35 6003 Contact rubber seal 1PC 1 6003-H-20T1XDDU 07197784 9.99 SGD
In stock
7950 (CH reference value) Ordinary crevice 20 0.6 12 42 6004 Contact rubber seal 1PC 1 6004-H-20T1XDDU 07197793 12.99 SGD
In stock
8550 (CH reference value) Ordinary crevice 25 0.6 12 47 6005 Contact rubber seal 1PC 1 6005-H-20T1XDDU 07197802 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bicycle hub
5
From Japan
On 2018-01-21 20:44:09
With smooth rotation, I was extremely satisfied. Accuracy is also sufficient.
This review is about item#7197766.
Motorcycle Repair
5
From Japan
On 2015-04-27 17:36:20
It is made by NSK.
This review is about item#07197802.
Used for vehicles
5
From Japan
On 2009-06-16 06:55:22
Thanks for being easily available. Of course, it is a domestic first-class manufacturer's bearing, the quality can not be problematic.
This review is about item#07197793.

Related Products