Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Steel Bearing Both Shield Types

5.00 (2)
Maximum Temperature (Degree C)
110
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
...see all>
Product Options
ADD TO CART
Width B (mm) Outside Diameter D (phi mm) Bearing Number Standard Dynamic Load Rating (N) Inner Clearance Preload Symbol Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Outside Diameter D (phi mm) Bearing Number Standard Dynamic Load Rating (N) Inner Clearance Preload Symbol Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 62 6007 13600 (CH reference value) Normal clearance 35 1 1PC 1 6007-H-20T1XZZ 07197601 35.99 SGD
Shipped after 2018-05-07
- 68 6008 14200 (CH reference value) Normal clearance 40 1 1PC 1 6008-H-20T1XZZ 07197617 48.99 SGD
Shipped after 2018-05-07
8 26 6000 3900 (CH reference value) Ordinary crevice 10 0.3 1PC 1 6000-H-20T1XZZ 07197531 6.99 SGD
In stock
8 28 6001 4350 (CH reference value) Ordinary crevice 12 0.3 1PC 1 6001-H-20T1XZZ 07197547 6.99 SGD
In stock
9 32 6002 4750 (CH reference value) Ordinary crevice 15 0.3 1PC 1 6002-H-20T1XZZ 07197556 8.99 SGD
In stock
10 35 6003 5100 (CH reference value) Ordinary crevice 17 0.3 1PC 1 6003-H-20T1XZZ 07197565 9.99 SGD
In stock
12 42 6004 7950 (CH reference value) Ordinary crevice 20 0.6 1PC 1 6004-H-20T1XZZ 07197574 11.99 SGD
In stock
12 47 6005 8550 (CH reference value) Ordinary crevice 25 0.6 1PC 1 6005-H-20T1XZZ 07197583 12.99 SGD
In stock
13 55 6006 11300 (CH reference value) Ordinary crevice 30 1 1PC 1 6006-H-20T1XZZ 07197592 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Driving part with water
5
From Japan
On 2014-06-03 17:56:41
If it is an iron bearing, it will rust in about two months and it will be unusable, but if it is made of stainless steel it will be rust free and can be used for a long time, so the exchange frequency will be less.
This review is about item#07197556.
bearing
5
From Japan
On 2013-01-29 01:18:15
It can be used enough with a smooth movement than the previous one used for replacing the bearings
This review is about item#07197583.

Related Products