Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Bearing Both Rubber Seal Type

5.00 (2)
Purpose
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Maximum Temperature (Degree C)
110
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Bearing Number Type Standard Dynamic Load Rating (N) Inner Clearance Preload Symbol Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Bearing Number Type Standard Dynamic Load Rating (N) Inner Clearance Preload Symbol Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 1.1 - 80 6208 - 24800 (CH reference value) Normal clearance 1PC 1 6208-H-20T1XDDU 07197942 45.99 SGD
Shipped after 2018-01-25
35 1.1 17 72 6207 Contact rubber seal 21800(CHreferencevalue) Normal clearance 1PC 1 6207-H-20T1XDDU 07197933 28.99 SGD
Shipped after 2018-01-25
30 1 16 62 6206 Contact rubber seal 16500(CHreferencevalue) Normal clearance 1PC 1 6206-H-20T1XDDU 07197924 25.99 SGD
Shipped after 2018-01-22
10 0.6 9 30 6200 Contact rubber seal 4350 (CH reference value) Ordinary crevice 1PC 1 6200-H-20T1XDDU 07197863 7.99 SGD
Shipped after 2018-01-22
12 0.6 10 32 6201 Contact rubber seal 5800 (CH reference value) Ordinary crevice 1PC 1 6201-H-20T1XDDU 07197872 8.99 SGD
Shipped after 2018-01-22
15 0.6 11 35 6202 Contact rubber seal 6500 (CH reference value) Ordinary crevice 1PC 1 6202-H-20T1XDDU 07197881 8.99 SGD
Shipped after 2018-01-22
17 0.6 12 40 6203 Contact rubber seal 8150 (CH reference value) Ordinary crevice 1PC 1 6203-H-20T1XDDU 07197897 10.99 SGD
Shipped after 2018-01-22
20 1 14 47 6204 Contact rubber seal 10900 (CH reference value) Ordinary crevice 1PC 1 6204-H-20T1XDDU 07197906 14.99 SGD
Shipped after 2018-01-22
25 1 15 52 6205 Contact rubber seal 11900 (CH reference value) Ordinary crevice 1PC 1 6205-H-20T1XDDU 07197915 17.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2016-03-25 16:47:45
There was no problem with packing and main body, it was satisfactory to use.
This review is about item#07197897.
Motorcycle axle
5
From Japan
On 2015-04-02 00:07:58
Although I can not say anything yet at the beginning of use, until now, because bearings of cars and motorbikes all seemed to be caused by breakage of the spot welded retainer, if it breaks and it suddenly fails without saying that it is made of resin I expect it.
This review is about item#07197881.

Related Products