Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Bearing Both Shield Types

4.50 (2)
Maximum Temperature (Degree C)
110
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating (N) Inner Clearance Preload Symbol Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Bearing Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (N) Inner Clearance Preload Symbol Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Bearing Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10900 (CH reference value) Ordinary crevice 20 1 14 47 6204 1PC 1 6204-H-20T1XZZ 07197687 13.99 SGD
In stock
4350 (CH reference value) Ordinary crevice 10 0.6 9 30 6200 1PC 1 6200-H-20T1XZZ 07197644 7.99 SGD
In stock
5800 (CH reference value) Ordinary crevice 12 0.6 10 32 6201 1PC 1 6201-H-20T1XZZ 07197653 8.99 SGD
In stock
6500 (CH reference value) Ordinary crevice 15 0.6 11 35 6202 1PC 1 6202-H-20T1XZZ 07197662 8.99 SGD
In stock
8150 (CH reference value) Ordinary crevice 17 0.6 12 40 6203 1PC 1 6203-H-20T1XZZ 07197671 10.99 SGD
In stock
11900 (CH reference value) Ordinary crevice 25 1 15 52 6205 1PC 1 6205-H-20T1XZZ 07197696 17.99 SGD
In stock
24800 (CH reference value) Ordinary crevice 40 1.1 18 80 6208 1PC 1 6208-H-20T1XZZ 07197723 41.99 SGD
In stock
16500 (CH reference value) Ordinary crevice 30 1 16 62 6206 1PC 1 6206-H-20T1XZZ 07197705 25.99 SGD
In stock
21800(CHreferencevalue) Normal clearance 35 1.1 17 72 6207 1PC 1 6207-H-20T1XZZ 07197714 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for driven shaft of dust remover
4
From Japan
On 2017-06-08 23:04:18
Although the price is high, it is a product that can be reliable and reliable. Corrosion (bearing) seems to be fast for river water containing sulfur content.
This review is about item#7197696.
Used for underwater bearings of dust remover
5
From Japan
On 2015-07-09 11:14:14
It is used as a replacement part during maintenance of the dust remover. I always use NSK bearings so I can use it with confidence. I am saved because the delivery date is fast.
This review is about item#07197705.

Related Products