Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Bearing

5.00 (1)
Inner Clearance Preload Symbol
Normal clearance
Maximum Temperature (Degree C)
110
Chamfer Dimensions r (mm)
0.3
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating (N) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Bearing Number Material (cage) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (N) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Bearing Number Material (cage) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1460(CHreferencevalue) 10 5 19 6800 Waveform Press 1PC 1 6800-H-20T1XDDU 07198091 6.99 SGD
In stock
1760(CHreferencevalue) 15 5 24 6802 - 1PC 1 6802-H-20T1XDDU 07198116 10.99 SGD
In stock
1630 (CH reference value) 12 5 21 6801 - 1PC 1 6801-H-20T1XDDU 07198107 7.99 SGD
In stock
2240 (CH reference value) 17 5 26 6803 Waveform Press 1PC 1 6803-H-20T1XDDU 07198125 10.99 SGD
In stock
3800 (CH reference value) 25 7 37 6805 - 1PC 1 6805-H-20T1XDDU 07198143 18.99 SGD
In stock
3400 (CH reference value) 20 7 32 6804 Resin 1PC 1 6804-H-20T1XDDU 07198134 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bearing change in freewheel of road bike wheel / full crumb
5
From Japan
On 2017-04-03 22:22:10
I also made ceramics, but for now stainless steel is enough. For the time being rusty, it is safe because it is a high precision bearing.
This review is about item#7198125.

Related Products