Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Bearing Both Rubber Seal Type

3.25 (4)
Maximum Temperature (Degree C)
110
Chamfer Dimensions r (mm)
0.3
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating (N) Inner Clearance Preload Symbol Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Bearing Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (N) Inner Clearance Preload Symbol Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Bearing Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5950 (CH reference value) Normal clearance 25 9 42 6905 - 1PC 1 6905-H-20T1XDDU 07198204 15.99 SGD
In stock
2290 (CH reference value) Ordinary crevice 10 6 22 6900 Contact rubber seal 1PC 1 6900-H-20T1XDDU 07198152 6.99 SGD
In stock
2460 (CH reference value) Ordinary crevice 12 6 24 6901 Contact rubber seal 1PC 1 6901-H-20T1XDDU 07198161 7.99 SGD
In stock
3700 (CH reference value) Ordinary crevice 15 7 28 6902 Contact rubber seal 1PC 1 6902-H-20T1XDDU 07198177 8.99 SGD
In stock
3900 (CH reference value) Ordinary crevice 17 7 30 6903 Contact rubber seal 1PC 1 6903-H-20T1XDDU 07198186 9.99 SGD
In stock
5400 (CH reference value) Ordinary crevice 20 9 37 6904 Contact rubber seal 1PC 1 6904-H-20T1XDDU 07198195 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
For road bike (bicycle) hub
2
From Japan
On 2017-05-18 14:33:48
I bought it for replacement from the manufacturer complete assembly. The NHK bearing has a feeling that it is crisp every few centimeters at the time of opening check. I am sorry to say that it can not be helped because it is JIS grade 0. If you replace grease with AZ BGR - 006 with less than half of original grease, both shields are very heavy. I wonder how to install the shield ... .... I wish I could use it without changing the grease in this case.
This review is about item#7198161.
Fulcrum, Mavic wheel bearing exchange.
5
From Japan
On 2017-04-03 22:33:25
Compared to ceramic bearings such as ceramic speed, TNI and enduro, the cruising speed and time are comparable. However, after sealing the grease of the spin once turning the seal, the seal which hits the inside of the hub is processed. As the grease changes, there is a feeling that it hits the cotton knot at the beginning, but it rotates furiously about 100 km. As it is said, the stainless steel bearings of a Japanese company is enough if the wheel to use the cartridge for the hub.
This review is about item#7198186.
secret
5
From Japan
On 2014-10-15 13:55:20
Smooth movement
This review is about item#07198152.
Conveyor roller bearings
1
From Japan
On 2012-10-04 11:58:29
There are three incisions on one side of the inner and the outer. As far as this application is concerned, it can be used because one side does not touch anything. But this is a serious flaw. By the way, there were no such defects in the former NSK and Nankai Seiko's equivalent.
This review is about item#07198177.

Related Products