Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Angle theta (degree) Weight (kg) Dimensions Do (mm) Standard Load Rating Co (N) Standard Load Rating C (N) Ball Row Number Dimensions w (mm) Dimension d (phi mm) Dimension l (mm) Dimension D (phi mm) Dimensions L (mm) Type Seal Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle theta (degree) Weight (kg) Dimensions Do (mm) Standard Load Rating Co (N) Standard Load Rating C (N) Ball Row Number Dimensions w (mm) Dimension d (phi mm) Dimension l (mm) Dimension D (phi mm) Dimensions L (mm) Type Seal Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.026 18 430 330 4 1.3 10 22 19 29 - Mu seal   1PC 1 L10 00465044 12.99 SGD
Shipped after 2018-01-23
- 0.032 20 430 340 4 1.3 12 23 21 30 - Mu seal   1PC 1 L12 00465087 12.99 SGD
Shipped after 2018-01-23
50 0.35 49 3090 2190 6 2.1 35 49.5 52 70 - Mu seal   1PC 1 L35 00465254 47.99 SGD
Shipped after 2018-01-23
50 2.2 86.5 7270 6020 6 3.15 60 85 90 110 - Mu seal   1PC 1 L60 00465367 129.99 SGD
Shipped after 2018-01-23
- 0.012 14.3 220 160 4 1.1 8 11.5 15 17 - Mu seal   1PC 1 L8A 00465412 11.99 SGD
Shipped after 2018-01-23
50 0.2 38 1790 1360 6 1.85 25 41 40 55 - Mu seal   1PC 1 L25A 00465166 29.99 SGD
Shipped after 2018-01-23
50 0.77 57 4040 2980 6 2.1 40 60.5 60 80 - Mu seal   1PC 1 L40 00465281 65.99 SGD
Shipped after 2018-01-23
- 0.004 9.6 110 80 4 1.1 5 10.2 10 15 - Mu seal   1PC 1 L5 00465342 15.99 SGD
Shipped after 2018-01-23
50 1.4 72 6430 5060 6 2.6 50 74 80 100 - Mu seal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L50A 00465306 -
Discontinued
[x]
50 0.24 43 2510 1850 6 1.85 30 44.5 45 64 - Mu seal   1PC 1 L30A 00465211 38.99 SGD
Shipped after 2018-01-25
50 0.21 38 1790 1360 6 1.85 25 41 40 59 - Mu seal   1PC 1 L25B 00465184 29.99 SGD
Shipped after 2018-01-23
- 0.014 14.3 220 160 4 1.1 8 17.5 15 24 - Mu seal   1PC 1 L8B 00465437 12.99 SGD
Shipped after 2018-01-24
60 0.09 30.3 1010 800 5 1.6 20 30.5 32 42 - Mu seal   1PC 1 L20 00465141 22.99 SGD
Shipped after 2018-01-24
50 1.43 76.5 6430 5060 6 2.6 50 74 80 100 - Mu seal   1PC 1 L50B 00465324 81.99 SGD
Shipped after 2018-01-25
- 0.007 11.5 160 140 4 1.1 6 13.5 12 19 - Mu seal   1PC 1 L6 00465351 12.99 SGD
Shipped after 2018-01-24
- 0.040 22 440 340 4 1.3 13 23 23 32 - Mu seal   1PC 1 L13 00465105 12.99 SGD
Shipped after 2018-01-23
80 0.07 26.6 650 480 5 1.6 16 26.5 28 37 - Mu seal   1PC 1 L16 00465123 15.99 SGD
Shipped after 2018-01-23
- 0.0028 - 60 40 4 - 4 - 8 12 - Mu seal   1PC 1 L4 00465272 15.99 SGD
Shipped after 2018-01-23
- 0.0018 - 40 30 4 - 3 - 7 10 Standard type Museal *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L3 00465202 16.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products