Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Super Hard Long End Mill 2 Flute

5.00 (1)
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Shank Diameter Tolerance Helix Angle Overall Length L (mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Outer Diameter (phi mm) Number of Blades Tolerance (mm) Material Blade Length l (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Shank Diameter Tolerance Helix Angle Overall Length L (mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Outer Diameter (phi mm) Number of Blades Tolerance (mm) Material Blade Length l (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 h7 - 130 20 65 130 - - 0--0.025 - 65 20 1pc 1 SL2SE 18.0 06655765 78.99 SGD
Shipped after 2018-05-07
16 h7 - 120 16 65 120 - - 0--0.025 - 65 16 1pc 1 SL2SE 16.0 06655747 61.99 SGD
Shipped after 2018-05-07
10 h7 Standard 95 10 45 95 - 2 0--0.020 Cobalt HSS (high speed steel) HSSCo 45 10 1PC 1 SL2SE 10.0 06655686 31.99 SGD
In stock
12 h7 Standard 105 12 55 105 - - 0--0.025 Cobalt HSS (high speed steel) HSSCo 55 12 1PC 1 SL2SE 12.0 06655704 38.99 SGD
In stock
13 - - 110 16 55 110 13 - 0--25 - 55 13 1pc 1 SL2SE 13.0 06655713 51.99 SGD
Shipped after 2018-05-02
19 h7 - 140 20 75 140 - - 0--0.025 - 75 20 1pc 1 SL2SE 19.0 06655774 83.99 SGD
Shipped after 2018-05-02
11 h7 - 105 12 55 105 - - 0--0.025 - 55 12 1pc 1 SL2SE 11.0 06655695 40.99 SGD
Shipped after 2018-05-07
15 - - 120 16 65 120 15 - 0--25 - 65 15 1pc 1 SL2SE 15.0 06655731 56.99 SGD
Shipped after 2018-05-02
17 - - 130 20 65 130 17 - 0--25 - 65 17 1pc 1 SL2SE 17.0 06655756 75.99 SGD
Shipped after 2018-05-02
14 h7 - 110 16 55 110 - - 0--0.025 - 55 16 1pc 1 SL2SE 14.0 06655722 51.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For woodworking work
5
From Japan
On 2015-05-27 12:50:52
For curved machining with a template of 40 mm thick, only processing from both sides could be done with a total length of 60 mm bit so far, but it is good to finish from one side with a long bit. There was neither sharpness nor burning well, furthermore, if there was a thing with a total length of 80 mm, it was found that the workability was further improved by proper use of three different lengths.
This review is about item#06655704.

Related Products