Buy more than* S$200* and get FREE SHIPPING

super hard long end-mill 2-edged

5.00 (1)
Shank Diameter Tolerance
h7
Helix Angle
Standard
...see all>
Product Options
ADD TO CART
Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Outer Diameter (phi mm) Overall Length L (mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Outer Diameter (phi mm) Overall Length L (mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.020 35 10 7 7 80 10 35 80 Cobalt HSS (high speed steel) HSSCo 1PC 1 SL2SE 7.0 06655652 27.99 SGD
Shipped after 2018-02-28
0 to -0.020 45 10 9 9 95 10 45 95 Cobalt HSS (high speed steel) HSSCo 1PC 1 SL2SE 9.0 06655677 31.99 SGD
Shipped after 2018-03-02
0 to -0.020 20 8 4 4 60 8 20 60 Cobalt HSS (high speed steel) HSSCo 1PC 1 SL2SE 4.0 06655625 24.99 SGD
Shipped after 2018-02-26
0 to -0.020 25 8 5 5 65 8 25 65 Cobalt HSS (high speed steel) HSSCo 1PC 1 SL2SE 5.0 06655634 24.99 SGD
Shipped after 2018-02-26
0 - -0.020 15 6 3 3 60 6 15 60 HSSCo cobalt HSS (high speed steel) 1PC 1 SL2SE 3.0 06655616 24.99 SGD
Shipped after 2018-02-26
0 - -0.020 25 8 6 6 65 8 25 65 Cobalt high-speed steel HSSCo 1PC 1 SL2SE 6.0 06655643 24.99 SGD
Shipped after 2018-02-26
0 - -0.020 35 10 8 8 80 10 35 80 HSSCo cobalt HSS (high speed steel) 1PC 1 SL2SE 8.0 06655661 27.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing of aluminum sash profile
5
From Japan
On 2015-06-08 18:27:43
Because it is long, it can be processed at once with different shape of the height difference.
This review is about item#06655643.

Related Products