Buy more than* S$200* and get FREE SHIPPING

Two infinite coating cutting-edge short edge end mill

Corner Shape
Pin angle
Neck Angle Gamma (Degree)
9
Number of Blades
2
...see all
Product Options
ADD TO CART
Material Possible Processing Hardness Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Blade Diameter Tolerance Helix Angle Surface Processing Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Possible Processing Hardness Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Blade Diameter Tolerance Helix Angle Surface Processing Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ultra-fine cemented carbide Workable till to 55HRC 6 4 3 -0.01 to -0.03 30 ° Infinite coating (TiAlN system) 50 1PC 1 MSES230P 3 06545497 24.92 SGD
In stock
Ultra-fine cemented carbide Processing up to to 55HRC 5 4 2.5 -0.01 to -0.03 30 degree Infinite coating (TiAlN system) 45 1PC 1 MSES230P 2.5 06545481 19.31 SGD
Shipped after 2017-01-24
Ultra-fine cemented carbide Processing up to to 55HRC 4 4 2 -0.01 to -0.03 30 ° Infinite coating (TiAlN system) 45 1PC 1 MSES230P 2 06545472 19.31 SGD
In stock
Ultrafine particle cemented carbide Can process up to 55HRC 8 4 4 -0.01 - -0.03 30degree Infinite coating ( TiAlN based ) 50 1PC 1 MSES230P 4 06545506 27.73 SGD
In stock
Ultrafine particle cemented carbide CAN PROCESS UP TO 55HRC 12 6 6 -0.01 - -0.03 30degree Infinite coating ( TiAlN based ) 55 1PC 1 MSES230P 6 06545524 31.90 SGD
Shipped after 2017-01-24
ADD TO CART

Related Products