Buy more than* S$200* and get FREE SHIPPING

Infinite coating 2-edged end mill

Neck Angle Gamma (Degree)
9
Shank Diameter d (phi mm)
4
Shank Diameter Tolerance
h6
Overall Length L (mm)
45
Number of Blades
2
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Possible Processing Hardness Blade Length l (mm) Blade Diameter D (phi mm) Blade Diameter Tolerance Helix Angle Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Possible Processing Hardness Blade Length l (mm) Blade Diameter D (phi mm) Blade Diameter Tolerance Helix Angle Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ultra-fine cemented carbide 424-1070 1-0025 Workable till to 55HRC 0.6 0.3 0 to -0.01 30 ° Infinite coating (TiAlN system) 1PC 1 MSE230 0.3 06545576 33.19 SGD
Shipped after 2017-12-22
Ultrafine particle cemented carbide 424-1096 - CAN PROCESS UP TO 55HRC 1.25 0.5 0 - -0.02 30degree Infinite coating ( TiAlN based ) 1PC 1 MSE230 0.5 06545594 19.94 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products