Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Neck Endmill

Possible Processing Hardness
Processing up to to 55HRC
Neck Lower Diameter d2 (mm)
1.94
Neck Angle Gamma (Degree)
12
Effective Length l1 (mm)
12
Blade Length l (mm)
3
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
2
Blade Diameter Tolerance
0 to -0.02
Helix Angle
30 °
Surface Processing
Infinite coating (TiAlN system)
Overall Length L (mm)
50
Number of Blades
4
Material
Ultra-fine cemented carbide
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MHR430 2x12 06548683 41.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products