Buy more than* S$200* and get FREE SHIPPING

Infinite coating 2-edged end mill

Helix Angle (Degree)
30
Neck Angle Gamma (Degree)
9
Number of Blades
2
...see all>
Product Options
ADD TO CART
Material 2014 TRUSCO Published Page Possible Processing Hardness TRUSCO Part Number Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Blade Diameter Tolerance Helix Angle Surface Processing Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material 2014 TRUSCO Published Page Possible Processing Hardness TRUSCO Part Number Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Blade Diameter Tolerance Helix Angle Surface Processing Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ultra-fine cemented carbide 1-0025 Workable till to 55HRC 424-1274 30 12 12 0 to -0.02 30 ° Infinite coating (TiAlN system) 80 1PC 1 MSE230 12 06546267 109.99 SGD
In stock
Ultrafine particle cemented carbide - Can process up to 55HRC 424-1703 15 6 6 0 - -0.02 30degree Infinite coating ( TiAlN based ) 55 1PC 1 MSE230 6 06546145 27.99 SGD
In stock
Ultrafine particle cemented carbide - CAN PROCESS UP TO 55HRC 424-1746 20 8 8 0 - -0.02 30degree Infinite coating ( TiAlN based ) 65 1PC 1 MSE230 8 06546181 55.99 SGD
In stock
Ultrafine particle cemented carbide - CAN PROCESS UP TO 55HRC 424-1240 25 10 10 0 - -0.02 30degree Infinite coating ( TiAlN based ) 75 1PC 1 MSE230 10 06546224 62.99 SGD
In stock
ADD TO CART

Related Products