Buy more than* S$200* and get FREE SHIPPING

Two infinite coating 2-edged ball end mill

5.00 (3)
Helix Angle (Degree)
30
R Tolerance (mm)
+/-0.005
Number of Blades
2
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Ball Radius R (mm) Possible Processing Hardness Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Surface Processing Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Ball Radius R (mm) Possible Processing Hardness Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Surface Processing Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ultra-fine cemented carbide 304-6206 - 1.5 Processing up to - 55HRC 9 5 6 3 Infinite coating (TiAlN system) 60 1PC 1 MSB230 1.5x6 06558772 34.99 SGD
In stock
Ultra-fine cemented carbide 424-0740 1-0047 1 Workable till to 55HRC 9 3 6 2 Infinite coating (TiAlN system) 60 1PC 1 MSB230 1x6 06558657 41.99 SGD
In stock
Ultra-fine cemented carbide 304-6320 - 0.25 Processing up to to 55HRC 15 0.8 4 0.5 Infinite coating (TiAlN system) 50 1PC 1 MSB230 0.25x4 06558413 34.99 SGD
Shipped after 2018-01-30
Ultra-fine cemented carbide 426-6773 - 0.15 Processing up to to 55HRC 15 0.3 4 0.3 Infinite coating (TiAlN system) 50 1PC 1 MSB230 0.15x4 06558377 55.99 SGD
Shipped after 2018-01-30
Ultra-fine cemented carbide 424-0693 1-0047 0.5 Processing up to to 55HRC 15 1.5 6 1 Infinite coating (TiAlN system) 50 1PC 1 MSB230 0.5x6 06558501 41.99 SGD
In stock
Ultra-fine cemented carbide 426-6803 - 0.2 Processing up to to 55HRC 15 0.6 4 0.4 Infinite coating (TiAlN system) 50 1PC 1 MSB230 0.2x4 06558395 41.99 SGD
Shipped after 2018-01-30
Ultrafine particle cemented carbide 304-6346 - 0.5 CAN PROCESS UP TO 55HRC 15 1.5 4 1 Infinite coating ( TiAlN based ) 50 1PC 1 MSB230 0.5x4 06558492 33.99 SGD
Shipped after 2018-01-30
Ultrafine particle cemented carbide 304-6362 - 1 CAN PROCESS UP TO 55HRC 9 3 4 2 Infinite coating ( TiAlN based ) 60 1PC 1 MSB230 1x4 06558641 27.99 SGD
In stock
Ultrafine particle cemented carbide 304-6389 - 1.5 Can process up to 55HRC 9 5 4 3 Infinite coating ( TiAlN based ) 60 1PC 1 MSB230 1.5x4 06558763 34.99 SGD
Shipped after 2018-01-30
Ultrafine particle cemented carbide 304-6222 - 2 CAN PROCESS UP TO 55HRC 9 6 6 4 Infinite coating ( TiAlN based ) 70 1PC 1 MSB230 2x6 06558876 41.99 SGD
In stock
Ultrafine particle cemented carbide 304-6249 - 3 Can process up to 55HRC - 10 6 6 Infinite coating ( TiAlN based ) 80 1PC 1 MSB230 3x6 06559077 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
U groove processing with a width of 1.6 mm and a depth of 0.8 mm
5
From Japan
On 2017-09-11 15:15:10
I was satisfied with the sharpness being good and comfortable work being possible.
This review is about item#6558596.
Precision engraving of brass material
5
From Japan
On 2014-07-03 15:14:45
I am precision engraving using NC The ball end mill with a radius of 0.25 mm is very useful. In order to do more detailed work, I would like to thank you for handling even thinner ball end mills (long sizes). Please continue to supply stable.
This review is about item#06558413.
Groove processing
5
From Japan
On 2014-03-15 01:22:03
I also bought a spare thought that the price was cheap, I think that it will be reduced soon or shortly. In fact, when used, the machinability was also good, and it was not necessary even for spare.
This review is about item#06558772.

Related Products