Buy more than* S$200* and get FREE SHIPPING

Out Wire Rope, Article Outside Jis

4.75 (4)
Standard Cord
O/O
...see all>
Product Options
ADD TO CART
Length (m) Diameter (phi mm) Weight (kg) Cutting Load (kN [tf]) Composition Rope Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Diameter (phi mm) Weight (kg) Cutting Load (kN [tf]) Composition Rope Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 6 20.25 18.62[1.9] 6x19 3 No. 6   1PC 1 60200 06563812 329.99 SGD
In stock
100 9 24 36.26[3.7] 6x24 4 Issue 9   1PC 1 100 06563855 329.99 SGD
In stock
100 6 11 18.62[1.9] 6 x 19 3 No. 6   1PC 1 100 06563803 209.99 SGD
Shipped after 2018-05-07
20 12 8.7 66.64[6.8] 6 x 24 4 Issue 12   1PC 1 20 06563864 129.99 SGD
Shipped after 2018-05-02
20 16 15.6 115.64[11.8] 6 x 24 4 Issue 16   1PC 1 20 06563891 189.99 SGD
Shipped after 2018-05-02
30 6 3.3 18.62[1.9] 6 x 19 3 No. 6   1PC 1 30 06563785 72.99 SGD
In stock
30 9 7.2 36.26[3.7] 6 x 24 4 Issue 9   1PC 1 30 06563837 119.99 SGD
In stock
50 9 12 36.26[3.7] 6 x 24 4 Issue 9   1PC 1 50 06563846 169.99 SGD
In stock
20 9 4.8 36.26[3.7] 6 x 24 4 Issue 9   1PC 1 20 06563821 85.99 SGD
In stock
30 12 13 66.64[6.8] 6 x 24 4 Issue 12   1PC 1 30 06563873 159.99 SGD
In stock
30 16 23.4 115.64[11.8] 6 x 24 4 Issue 16   1PC 1 30 06563907 189.99 SGD
Shipped after 2018-05-07
20 6 2.2 18.62[1.9] 6x19 No. 3 6   1PC 1 0020 06563776 57.99 SGD
In stock
50 6 5.5 18.62[1.9] 6x19 No. 3 6   1PC 1 50 06563794 119.99 SGD
In stock
50 12 21.8 66.64[6.8] 6 X 24 No. 4 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 0050 06563882 249.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Keeping the pole
5
From Japan
On 2017-01-23 07:46:21
I was able to use it unchanged as ordinary wire which I always use.
This review is about item#06563821.
Car sales
4
From Japan
On 2016-07-08 16:52:01
I want the size to be easy to understand
This review is about item#06563785.
Hanging wire
5
From Japan
On 2015-07-16 17:38:00
It is easy to use because the length can be cut freely by matching the luggage.To use the arm sleeve for the stop.
This review is about item#06563812.
For wood fixing
5
From Japan
On 2011-02-19 16:50:14
It is very supple and handled good product. It was optimal for load tightening when rope was insufficient in strength.
This review is about item#06563794.

Related Products